Panduit ESV14BX-L General Purpose Butt Splice Connector 16-14-AWG Blue Pro-Term™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit ESV14BX-L General Purpose Butt Splice Connector 16-14-AWG Blue Pro-Term™

SKU: 371206
Panduit Pro-Term™ General-purpose butt splice connector accommodates conductor of size 16 - 14-AWG. Butt splice connector in blue color, has vinyl-insulated barrel. Butt splice connector is UL listed, CSA certified and RoHS compliant.
  • Comes in blue color
  • Accommodates conductor of size 16 - 14-AWG
  • Has vinyl insulation

Overview

Panduit Pro-Term™ General-purpose butt splice connector accommodates conductor of size 16 - 14-AWG. Butt splice connector in blue color, has vinyl-insulated barrel. Butt splice connector is UL listed, CSA certified and RoHS compliant.

Specifications

Caster Type
No
Type
General Purpose
Energy Star Flag
No
GTIN
00074983279814
Standards
UL Listed, CSA Certified, RoHS Compliant
Sub Brand
Pro-Term™
Made In America
Yes
Country Of Origin
Mexico
Color
Blue
RoHS Flag
Yes
UPC
07498327981
Manufacturer Name
Panduit
Manufacturer Part Number
ESV14BX-L
Brand Name
Panduit
Conductor Size
16-14 AWG
Finish
No
Insulation Material
Vinyl
Item Name
Butt Splice Connector
UNSPSC
43223301

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.