Panasonic FV-WCSW31-A 120-Volt 15-Amp 1-Pole 3-Function WhisperControl Wall Switch Light Almond ecoswitch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panasonic FV-WCSW31-A 120-Volt 15-Amp 1-Pole 3-Function WhisperControl Wall Switch Light Almond ecoswitch

SKU: 200843
Panasonic ecoswitch 3-Function whisper control switch in light almond color, lets you control current, LED lighting and DC motor loads efficiently. The decorator styling, wall-mountable switch provides multiple controls in a 1-Gang wall box. This 1-Pole switch with rocker actuator and ON/OFF action, has a voltage rating of 120-Volts and current rating of 15-Amps. The commercial grade switch comes with a matching wallplate. It is suitable for fan, light and nightlight. Whisper control wall switch meets UL, cULus and CSA standards.
  • A multi-switch combination device that save space and adds convenience
  • Common feed is shunted internally to all switches
  • Commercial grade switch includes matching wallplate

Overview

Panasonic ecoswitch 3-Function whisper control switch in light almond color, lets you control current, LED lighting and DC motor loads efficiently. The decorator styling, wall-mountable switch provides multiple controls in a 1-Gang wall box. This 1-Pole switch with rocker actuator and ON/OFF action, has a voltage rating of 120-Volts and current rating of 15-Amps. The commercial grade switch comes with a matching wallplate. It is suitable for fan, light and nightlight. Whisper control wall switch meets UL, cULus and CSA standards.

Specifications

GTIN
00885170050372
Energy Star Flag
No
Number of Poles
1
Sub Brand
ecoswitch
Standards
UL Listed, CSA Certified, cULus Certified
Terminal Connection
Quickwire Push-In, Back and Side Wire
Type
3-Function
Voltage Rating
120 Volt
Country Of Origin
China
RoHS Flag
No
Item Name
WhisperControl Wall Switch
UNSPSC
39122226
Action
ON/OFF
Grounding
Grounding
UPC
88517005037
Finish
No
Manufacturer Part Number
FV-WCSW31-A
Manufacturer Name
Panasonic
Color
Light Almond
Brand Name
Panasonic
Amperage Rating
15 Amp
Actuator
Rocker

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.