Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panasonic FV-11VHL2 Bathroom Fan With Light And Heater 120-Volt 110 CFM at 0.1-Inch Static Pressure 89 CFM at 0.25-Inch Static Pressure WhisperWarm™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panasonic FV-11VHL2 Bathroom Fan With Light And Heater 120-Volt 110 CFM at 0.1-Inch Static Pressure 89 CFM at 0.25-Inch Static Pressure WhisperWarm™

SKU: 12609
Panasonic WhisperWarm™ Bathroom fan with light and 1400-Watt stainless steel sheathed heater, offers airflow of 110 CFM at 0.1-Inch static pressure and 89 CFM at 0.25-Inch static pressure. It has voltage rating of 120-Volts and current rating of 0.25-Amp at 60-Hz. Fan accommodates two 18-Watt CFL lamps. It has completely enclosed condenser motor with thermal fuse protection that offers long life. This bathroom fan with 0.7 Sones sound level, has housing that measures 16-Inch x 11-1/2-Inch x 7-3/4-Inch. It features rectangular grille that measures 18-1/8-Inch x 13-5/16-Inch and is a suitable match for any decor. This bathroom fan has 4-Inch duct. It fits in minimum construction space of size 2-Inch x 8-Inch. It comes with a 4-Watt night light. Bathroom fan is UL/cUL listed.
  • Quick 1 min warm-up
  • Minimum 20-Amp dedicated circuit required
  • Applicable for optimum performance, install heater no more than 8 feet from floor to ceiling

Overview

Panasonic WhisperWarm™ Bathroom fan with light and 1400-Watt stainless steel sheathed heater, offers airflow of 110 CFM at 0.1-Inch static pressure and 89 CFM at 0.25-Inch static pressure. It has voltage rating of 120-Volts and current rating of 0.25-Amp at 60-Hz. Fan accommodates two 18-Watt CFL lamps. It has completely enclosed condenser motor with thermal fuse protection that offers long life. This bathroom fan with 0.7 Sones sound level, has housing that measures 16-Inch x 11-1/2-Inch x 7-3/4-Inch. It features rectangular grille that measures 18-1/8-Inch x 13-5/16-Inch and is a suitable match for any decor. This bathroom fan has 4-Inch duct. It fits in minimum construction space of size 2-Inch x 8-Inch. It comes with a 4-Watt night light. Bathroom fan is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Amperage Rating
0.25 Amp
Brand Name
Panasonic
Standards
UL/cUL Listed
GTIN
00037988870660
UNSPSC
40101604
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
FV-11VHL2
Manufacturer Name
Panasonic
UPC
03798887066
sku
12609
Air Flow
110 CFM at 0.1 Inch Static Pressure, 89 CFM at 0.25 Inch Static Pressure
Grille Shape
Rectangular
Housing Dimension
16 Inch Length x 11-1/2 Inch Width x 7-3/4 Inch Height
Item Name
Bathroom Fan With Light And Heater
Lamp Type
(2) 18 Watt CFL
Minimum Construction Space Required
2 Inch x 8 Inch
Motor Speed
812 RPM at 0.1 Inch Static Pressure, 956 RPM at 0.25 Inch Static Pressure
Sound Level
0.7 Sones
Sub Brand
WhisperWarm™
Grille Material
ABS
Grille Dimension
18-1/8 Inch Length x 13-5/16 Inch Width
Frequency Rating
60 Hz
Finish
No
Voltage Rating
120 Volt
Duct Size
4 Inch
Housing Material
Galvanized Steel
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.