Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panasonic FV-11VH2 Fan With Heater 0.25-Amp 110 CFM WhisperWarm™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panasonic FV-11VH2 Fan With Heater 0.25-Amp 110 CFM WhisperWarm™

SKU: 12599
Panasonic WhisperWarm™ Heater/fan has stainless steel sheathed element housing construction for long life durability. It operates at voltage rating of 120-Volts, current rating of 0.25-Amp and power rating of 30.7-Watts at frequency of 60-Hz. It has air flow of 110 CFM and is suitable for bathroom remodeling and renovations. Heater/fan is cULus listed, HVI certified and meets ASHRAE 62.2/LEED/California Title 24 as well as Washington VIAQ standards.
  • 20-Amp Dedicated circuit required
  • Compatible with bathroom remodeling and renovations
  • Features stainless steel construction

Overview

Panasonic WhisperWarm™ Heater/fan has stainless steel sheathed element housing construction for long life durability. It operates at voltage rating of 120-Volts, current rating of 0.25-Amp and power rating of 30.7-Watts at frequency of 60-Hz. It has air flow of 110 CFM and is suitable for bathroom remodeling and renovations. Heater/fan is cULus listed, HVI certified and meets ASHRAE 62.2/LEED/California Title 24 as well as Washington VIAQ standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
Shank Type
No
Thread Type
No
Frequency Rating
60 Hz
GTIN
00037988870653
UNSPSC
40101604
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
FV-11VH2
Manufacturer Name
Panasonic
UPC
03798887065
sku
12599
Standards
cULus Certified, HVI Certified, ASHRAE 62.2, LEED, California Title 24, Washington VIAQ
Mounting
Ceiling
Energy Efficiency
3.6 CFM/Watt
Duct Size
4 Inch
Sub Brand
WhisperWarm™
Brand Name
Panasonic
Amperage Rating
0.25 Amp
Air Flow
110 CFM
Finish
No
Item Name
Fan With Heater
Housing Material
Stainless Steel Sheathed Element
Grille Shape
Round
Voltage Rating
120 Volt
Grille Dimension
18-1/8 Inch Length x 13-5/16 Inch Width
Power Rating
30.7 Watt
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.