Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panasonic FV-08VF2 Low Profile Ventilation Fan 4-Inch Duct 80 CFM at 0.1-Inch Static Pressure With 4-Inch Duct 70 CFM at 0.1-Inch Static Pressure With 3-Inch Duct WhisperFit™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panasonic FV-08VF2 Low Profile Ventilation Fan 4-Inch Duct 80 CFM at 0.1-Inch Static Pressure With 4-Inch Duct 70 CFM at 0.1-Inch Static Pressure With 3-Inch Duct WhisperFit™

SKU: 12560
Panasonic WhisperFit™ Low-profile ventilation fan features totally enclosed condenser motor for continuous, safe run. It has galvanized steel housing with rust-proof epoxy and polyester resin coating. Fan offers super quiet operation. It has 10-7/8-Inch square mounting opening. Fan has voltage rating of 120-Volts at 60-Hz and current rating of 0.2-Amp at 0.1-Inch static pressure and 0.2-Amp at 0.25-Inch static pressure for both 3-Inch and 4-Inch ducts. Fan delivers airflow up to 80 CFM at 0.1-Inch static pressure and 60 CFM at 0.25-Inch static pressure for 4-Inch ducts.

Ventilation fan has power rating of 24.5-Watts at 0.1-Inch static pressure and 24.3-Watts at 0.25-Inch static pressure for 4-Inch duct. It has double hanger bar and clamp installation systems for easy installation. This 13-Inch square grille with contemporary design, works with any decor. Built-in damper of this fan aids to prevent backdraft. It has energy efficiency of 3.3 CFM/Watt at 0.1-Inch static pressure and 2.5 CFM/Watt at 0.25-Inch static pressure for 4-Inch ducts. Ventilation fan is UL listed, Energy Star/LEED certified, California Title 24 accepted, Washington VIAQ qualified and meets ASHRAE 62.2 standards.
  • Current rating of 0.2-Amp
  • Airflow of 80 CFM at 0.1-Inch static pressure, 60 CFM at 0.25-Inch static pressure
  • Runs on condenser AC motor

Overview

Panasonic WhisperFit™ Low-profile ventilation fan features totally enclosed condenser motor for continuous, safe run. It has galvanized steel housing with rust-proof epoxy and polyester resin coating. Fan offers super quiet operation. It has 10-7/8-Inch square mounting opening. Fan has voltage rating of 120-Volts at 60-Hz and current rating of 0.2-Amp at 0.1-Inch static pressure and 0.2-Amp at 0.25-Inch static pressure for both 3-Inch and 4-Inch ducts. Fan delivers airflow up to 80 CFM at 0.1-Inch static pressure and 60 CFM at 0.25-Inch static pressure for 4-Inch ducts.

Ventilation fan has power rating of 24.5-Watts at 0.1-Inch static pressure and 24.3-Watts at 0.25-Inch static pressure for 4-Inch duct. It has double hanger bar and clamp installation systems for easy installation. This 13-Inch square grille with contemporary design, works with any decor. Built-in damper of this fan aids to prevent backdraft. It has energy efficiency of 3.3 CFM/Watt at 0.1-Inch static pressure and 2.5 CFM/Watt at 0.25-Inch static pressure for 4-Inch ducts. Ventilation fan is UL listed, Energy Star/LEED certified, California Title 24 accepted, Washington VIAQ qualified and meets ASHRAE 62.2 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Drive Type
No
Head Type
No
Thread Type
No
Phase
No
Sub Brand
WhisperFit™
Mounting
Ceiling
Motor Type
Condenser AC
Type
Low Profile
Voltage Rating
120 Volt
Noise Level
0.8 Sones at 0.1 Inch Static Pressure with 4 Inch Duct, 0.8 Sones at 0.1 Inch Static Pressure with 3 Inch Duct
Standards
UL Listed, Energy Star and Reg Qualified, ASHRAE 62.2 Compliant, LEED, California Title 24, Washington VIAQ
UNSPSC
40101500
Energy Star Flag
No
sku
12560
Power Rating
Static Pressure: 24.5 Watt at 0.1 Inch, 24.3 Watt at 0.25 Inch with 4 Inch Duct; Static Pressure: 24.3 Watt at 0.1 Inch, 24 Watt at 0.25 Inch with 3 Inch Duct
Item Name
Ventilation Fan
Housing Material
Galvanized Steel
UPC
03798887026
Manufacturer Name
Panasonic
Manufacturer Part Number
FV-08VF2
Amperage Rating
0.2 Amp at 0.1 Inch Static Pressure, 0.2 Amp at 0.25 Inch Static Pressure with 4 Inch Duct and 3 Inch Duct
Brand Name
Panasonic
Grille Shape
No
Grille Dimension
13 Inch Length x 13 Inch Width
Frequency Rating
60 Hz
Finish
Rust Proof Epoxy and Polyester Resin Coating
Energy Efficiency
3.3 CFM/Watt at 0.1 Inch Static Pressure, 2.5 CFM/Watt at 0.25 Inch Static Pressure with 4 Inch Duct; 2.9 CFM/Watt at 0.1 Inch Static Pressure, 2.2 CFM/Watt at 0.25 Inch Static Pressure with 3 Inch Duct
Duct Size
4 Inch
Air Flow
80 CFM at 0.1 Inch Static Pressure, 60 CFM at 0.25 Inch Static Pressure with 4 Inch Duct; 70 CFM at 0.1 Inch Static Pressure, 53 CFM at 0.25 Inch Static Pressure with 3 Inch Duct
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.