Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panasonic FV-0511VQCL1 Ventilation Fan With LED Light 120-Volt AC 110/80/50 CFM at 0.1-Inch Static Pressure 110/83/50 CFM at 0.25-Inch Static Pressure WhisperSense® DC™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panasonic FV-0511VQCL1 Ventilation Fan With LED Light 120-Volt AC 110/80/50 CFM at 0.1-Inch Static Pressure 110/83/50 CFM at 0.25-Inch Static Pressure WhisperSense® DC™

SKU: 695273
Panasonic WhisperSense® DC™ Ventilation fan with condensation sensor, has 26-Gauge zinc-aluminum magnesium construction for added strength and durability. It is integrated with 10-Watt LED lamp to offer energy efficient illumination. It works on revolutionary ECM DC motor with SmartFlow™ CFM technology to deliver optimum CFM output. It features Pick-A-Flow™ speed technology to offer air flow selection with a simple flip of a switch. It consumes a power of 1016/867/768 RPM at 0.1-Inch static pressure and 1268/1185/1097 RPM at 0.25-Inch static pressure. The dual sensor technology provides built-in redundancy for the ultimate in automatic moisture and odor control. The Flex-Z Fast™ installation with dual 4-Inch or 6-Inch duct adapter offers easy installation. The 120-Volt AC ventilation fan has a current rating of 0.30-Amp at 60-Hz. The 13-Inch grille has poly pro construction for added strength. The housing measures 10-1/4-Inch x 7-3/8-Inch. It is suitable for bathroom, laundry room, mudroom, basement and garage. The ventilation fan meets UL, cUL, Energy Star, ASHRAE 62.2, LEED, California title 24 and Washington VIAQ standards.
  • Revolutionary ECM motor with SmartFlow™ technology to deliver optimum CFM output
  • Dual Sensor technology ensures built-in redundancy for the ultimate moisture and odor control automatically
  • Flex-Z Fast bracket provides easy, flexible, fast and trouble-free installation
  • Suitable for bathroom, laundry room, mud room, basement and garage

Overview

Panasonic WhisperSense® DC™ Ventilation fan with condensation sensor, has 26-Gauge zinc-aluminum magnesium construction for added strength and durability. It is integrated with 10-Watt LED lamp to offer energy efficient illumination. It works on revolutionary ECM DC motor with SmartFlow™ CFM technology to deliver optimum CFM output. It features Pick-A-Flow™ speed technology to offer air flow selection with a simple flip of a switch. It consumes a power of 1016/867/768 RPM at 0.1-Inch static pressure and 1268/1185/1097 RPM at 0.25-Inch static pressure. The dual sensor technology provides built-in redundancy for the ultimate in automatic moisture and odor control. The Flex-Z Fast™ installation with dual 4-Inch or 6-Inch duct adapter offers easy installation. The 120-Volt AC ventilation fan has a current rating of 0.30-Amp at 60-Hz. The 13-Inch grille has poly pro construction for added strength. The housing measures 10-1/4-Inch x 7-3/8-Inch. It is suitable for bathroom, laundry room, mudroom, basement and garage. The ventilation fan meets UL, cUL, Energy Star, ASHRAE 62.2, LEED, California title 24 and Washington VIAQ standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
10 Watt 90 CRI 3000K 700 Lumens 50000 Hour 70 LPW LED Chip
Housing Material
26 Gauge Zinc Aluminum Magnesium
Item Name
Ventilation Fan With LED Light
Energy Star Flag
No
Motor Speed
4 Inch Duct: 1016/867/768 RPM at 0.1 Inch Static Pressure, 1268/1185/1097 RPM at 0.25 Inch Static Pressure
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
40101604
GTIN
00885170326392
Mounting
Ceiling
Standards
UL Listed, cUL Certified, HVI Rated, ASHRAE 62.2, LEED, California Title 24, Washington VIAQ Compliant, Energy Star Qualified
Power Consumption
4 Inch Duct: 10.9 Watt, 6 Watt, 3.9 Watt at 0.1 Inch Static Pressure; 16.1 Watt, 11 Watt, 7.1 Watt at 0.25 Inch Static Pressure
Housing Color
No
Voltage Rating
120 Volt AC
Sub Brand
WhisperSense® DC™
Housing Dimension
10-1/4 Inch Length x 10-1/4 Inch Width x 7-3/8 Inch Depth
UPC
88517032639
Grille Shape
No
Amperage Rating
4 Inch Duct: 0.18/0.11/0.07 Amp at 0.1 Inch Static Pressure, 0.26/0.19/0.12 Amp at 0.25 Inch Static Pressure
Manufacturer Part Number
FV-0511VQCL1
Air Flow
110 CFM/80 CFM/50 CFM at 0.1 Inch Static Pressure, 110 CFM/83 CFM/50 CFM at 0.25 Inch Static Pressure with 4 Inch Duct
Sound Level
4 Inch Duct: 0.4/<0.3/<0.3 Sones at 0.1 Inch Static Pressure, 0.9/0.6/0.4 Sones at 0.25 Inch Static Pressure
Manufacturer Name
Panasonic
Brand Name
Panasonic
Duct Size
4 Inch or 6 Inch
Energy Efficiency
10.3/13.7/14.1 CFM/Watt at 0.1 Inch Static Pressure, 7/7.7/7.8 CFM/Watt at 0.25 Inch Static Pressure with 4 Inch Duct
Finish
No
Frequency Rating
60 Hz
Grille Dimension
13 Inch x 13 Inch
Grille Material
Poly Pro

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.