Tour  

OUTLET BOX COVER ORBT 4404 4IN SQ GFCI RAISED COVER

  

*Images are for illustration purposes only and may not be an exact representation of the product

OUTLET BOX COVER ORBT 4404 4IN SQ GFCI RAISED COVER

SKU: 486041
RAISED TYPE; 16 GAUGE GALVANIZED SHEET STEEL MATERIAL; UL (CANADA AND US) APPROVAL; 50 STANDARD PACKAGE; 7 CUBIC INCH CAPACITY; 4 INCH BOX SIZE; GFCI/DECORATIVE SWITCH OPENING TYPE; 1/2 INCH RAISED; ORBIT BRAND; ROHS COMPLIANT

Overview

RAISED TYPE; 16 GAUGE GALVANIZED SHEET STEEL MATERIAL; UL (CANADA AND US) APPROVAL; 50 STANDARD PACKAGE; 7 CUBIC INCH CAPACITY; 4 INCH BOX SIZE; GFCI/DECORATIVE SWITCH OPENING TYPE; 1/2 INCH RAISED; ORBIT BRAND; ROHS COMPLIANT

Specifications

Energy Star Flag
No
UNSPSC
0
GTIN
00835243000308
Brand Name
No
Manufacturer Part Number
4404
Manufacturer Name
ORBIT INDUSTRIES INC UMI
UPC
83524300030
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.