Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

OUTDOOR WALL MOUNT LIGHT FIXTURE S GUL 8038 71 1 100W BRZ LANTERN

  

*Images are for illustration purposes only and may not be an exact representation of the product

OUTDOOR WALL MOUNT LIGHT FIXTURE S GUL 8038 71 1 100W BRZ LANTERN

SKU: 52169
LANTERN TYPE; 7-3/4 INCH W X 12 INCH H SIZE; ANTIQUE BRONZE FINISH; NO LAMP INCLUDED; A19 MEDIUM BASE INCANDESCENT LAMP TYPE; 100 W LAMP WATTAGE; SOLID BRASS HOUSING MATERIAL; 120 V LAMP/BALLAST VOLTAGE; CLEAR CURVED BEVELED GLASS REFRACTOR/LENS TYPE

Overview

LANTERN TYPE; 7-3/4 INCH W X 12 INCH H SIZE; ANTIQUE BRONZE FINISH; NO LAMP INCLUDED; A19 MEDIUM BASE INCANDESCENT LAMP TYPE; 100 W LAMP WATTAGE; SOLID BRASS HOUSING MATERIAL; 120 V LAMP/BALLAST VOLTAGE; CLEAR CURVED BEVELED GLASS REFRACTOR/LENS TYPE

Specifications

GTIN
00785652803819
Energy Star Flag
No
Manufacturer Part Number
8038-71
Manufacturer Name
SEA GULL LIGHTING PRODUCTS INC
UNSPSC
39111503
UPC
78565280381

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.