Osram Sylvania QTP3X32T8/UNV ISN-SC (3) 32-Watt 2850-Lumen FO32/700 FO32/XP FO30/SS FO28/SS FO25/SS Lamp Ballast 120 - 277-Volt AC Quicktronic® Octron®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania QTP3X32T8/UNV ISN-SC (3) 32-Watt 2850-Lumen FO32/700 FO32/XP FO30/SS FO28/SS FO25/SS Lamp Ballast 120 - 277-Volt AC Quicktronic® Octron®

SKU: 8807
Standard Pack/Case Quantity: 10/Pack
Osram Sylvania Quicktronic® Octron® Ballast is suitable to use with three 32-Watt FO32/700, FO32/XP, FO30/SS, FO28/SS or FO25/SS lamps. It has voltage rating of 120 - 277-Volt AC and current rating of 0.69/0.3-Amp. Instant ballast with 0.88 ballast factor, offers greater than 98% power factor. Ballast has parallel lamp connection that keeps remaining lamps lit if one or more go out. It operates at the frequency rating of 50/60-Hz. It is ideal for energy retrofits, commercial & retail, hospitality & institutional and new construction. Ballast has a dimension of 9.5-Inch x 1.68-Inch x 1.18-Inch. It features type 1 outdoor enclosure to ensure long lasting durability. Ballast has power rating of 86-Watts. It has a case temperature rating of 70 deg C. Ballast is UL listed, CSA/FCC certified and RoHS compliant.
  • Small can enclosure allows for low profile fixture design & transportation, inventory and ergonomic benefits
  • Operate Octron® T8 lamps with maximum efficacy and high lumen output
  • Save up to 30 - 40% energy
  • Virtually eliminates lamp flicker
  • Lead-free solder and manufacturing process
  • Class A sound rated
  • For energy retrofits, commercial & retail, hospitality & institutional and new construction

Overview

Osram Sylvania Quicktronic® Octron® Ballast is suitable to use with three 32-Watt FO32/700, FO32/XP, FO30/SS, FO28/SS or FO25/SS lamps. It has voltage rating of 120 - 277-Volt AC and current rating of 0.69/0.3-Amp. Instant ballast with 0.88 ballast factor, offers greater than 98% power factor. Ballast has parallel lamp connection that keeps remaining lamps lit if one or more go out. It operates at the frequency rating of 50/60-Hz. It is ideal for energy retrofits, commercial & retail, hospitality & institutional and new construction. Ballast has a dimension of 9.5-Inch x 1.68-Inch x 1.18-Inch. It features type 1 outdoor enclosure to ensure long lasting durability. Ballast has power rating of 86-Watts. It has a case temperature rating of 70 deg C. Ballast is UL listed, CSA/FCC certified and RoHS compliant.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Temperature Rating
70 deg C Case
UNSPSC
39111801
Standard Pack/Case Quantity
10/Pack
Energy Star Flag
No
Number of Lamps
3.0000
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
GTIN
00046135499456
Power Factor
>98%
Standards
UL Class P Listed, CSA Certified, FCC 47CFR, RoHS Compliant, GFCI
Ballast Wattage
86 Watt
Start Type
Instant
Sub Brand
Quicktronic® Octron®
Total Harmonic Distortion
<10%
Voltage Rating
120 - 277 Volt AC
Dimmable
No
Minimum Starting Temperature
-20
Manufacturer Part Number
QTP3X32T8/UNV ISN-SC
Manufacturer Name
Osram Sylvania
UPC
04613549945
Amperage Rating
0.69/0.3 Amp
Dimensions
9.5 Inch Length x 1.68 Inch Width x 1.18 Inch Height
ANSI Code
C62.41 Cat. A
Ballast Efficiency Factor
1.02
Ballast Factor
0.88
Brand Name
Osram Sylvania
Circuit Type
Parallel Lamp Connection
Enclosure
NEMA 1 Outdoor
Frequency Rating
50/60 Hz
Item Name
Ballast
Lamp Type
32 Watt 2850 Lumen FO32/700, FO32/XP, FO30/SS, FO28/SS, FO25/SS

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.