Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania QHE2X28T5/UNV-PSN (2) 28-Watt FP28T5 Lamp High Efficiency Low Profile Electronic Fluorescent Ballast 120 - 277-Volt Quicktronic® PROStart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania QHE2X28T5/UNV-PSN (2) 28-Watt FP28T5 Lamp High Efficiency Low Profile Electronic Fluorescent Ballast 120 - 277-Volt Quicktronic® PROStart®

SKU: 122416
Osram Sylvania Quicktronic® PROStart® Electronic fluorescent ballast is suitable to use with two 28-Watt FP28T5 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.27/0.12-Amp. Programmed rapid start ballast with 1 ballast factor, offers greater than 98% power factor. It features type 1 outdoor enclosure. Ballast accommodates wire of size 18-AWG. It has series lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 14.17-Inch x 1.18-Inch x 0.87-Inch. It features QUICKSENSE® ballast technology. It withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified and RoHS compliant.
  • Push-in connectors
  • System outputs 5800 Lumens
  • 27% Energy saving
  • System efficacy of 94 LPW
  • Operates at less than 42-Kilo-Hz

Overview

Osram Sylvania Quicktronic® PROStart® Electronic fluorescent ballast is suitable to use with two 28-Watt FP28T5 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.27/0.12-Amp. Programmed rapid start ballast with 1 ballast factor, offers greater than 98% power factor. It features type 1 outdoor enclosure. Ballast accommodates wire of size 18-AWG. It has series lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 14.17-Inch x 1.18-Inch x 0.87-Inch. It features QUICKSENSE® ballast technology. It withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified and RoHS compliant.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Energy Star Flag
No
Country Of Origin
France
Power Factor
>0.98
RoHS Flag
Yes
UNSPSC
41113630
Start Type
Programmed/Rapid
Standards
UL Listed, CSA Certified, RoHS Compliant
Voltage Rating
120/277 Volt
Ballast Wattage
63 Watt at 120 Volt, 62 Watt at 277 Volt Input
Sub Brand
Quicktronic® PROStart®
Temperature Rating
158 deg F (70 deg C)
Thermal Protection
Class P
Total Harmonic Distortion
<10%
Type
High Efficiency, Low Profile
Number of Lamps
2.0000
Minimum Starting Temperature
-20
Manufacturer Name
Osram Sylvania
Manufacturer Part Number
QHE2X28T5/UNV-PSN
Circuit Type
Series Lamp Connection
Amperage Rating
0.27/0.12 Amp
Dimmable
No
Ballast Efficiency Factor
1.61
Ballast Factor
1
Brand Name
Osram Sylvania
Conductor Size
18 AWG
ANSI Code
C62.41
Dimensions
14.17 Inch Length x 1.18 Inch Width x 0.87 Inch Height
Enclosure
NEMA 1 Outdoor
Frequency Rating
50/60 Hz
Item Name
Electronic Fluorescent Ballast
Lamp Type
28 Watt FP28T5

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.