Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 79403 Universal Dimmable Programmable LED Power Supply 120 - 277-Volt AC Input 10 - 55-Volt Output 25-Watt Output Optotronic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 79403 Universal Dimmable Programmable LED Power Supply 120 - 277-Volt AC Input 10 - 55-Volt Output 25-Watt Output Optotronic®

SKU: 424089
Osram Sylvania Optotronic® Universal dimmable programmable LED power supply in white color, requires an input voltage of 120 - 277-Volt AC and provides output voltage of 10 - 55 Volt. It has output current rating of 350 - 1250-Milli-Amp and output power rating of 25-Watts. It has power factor of greater than 0.9. This programmable power supply featuring F style housing, measures 1.2-Inch x 2.4-Inch x 4.3-Inch. It withstands temperature rating of -30 to 55 deg C. It has IP20-degree of protection for ensuring superior protection against the intrusion of solid objects. Power supply is UL listed, CSA/cURus/ANSI certified RoHS compliant.
  • Constant current
  • 51645- OT Programmer tool
  • Line regulation is less than 5%
  • Standby power of greater than 1-Watt
  • Over voltage protection
  • Output short-circuit protection
  • LED load temperature protection

Overview

Osram Sylvania Optotronic® Universal dimmable programmable LED power supply in white color, requires an input voltage of 120 - 277-Volt AC and provides output voltage of 10 - 55 Volt. It has output current rating of 350 - 1250-Milli-Amp and output power rating of 25-Watts. It has power factor of greater than 0.9. This programmable power supply featuring F style housing, measures 1.2-Inch x 2.4-Inch x 4.3-Inch. It withstands temperature rating of -30 to 55 deg C. It has IP20-degree of protection for ensuring superior protection against the intrusion of solid objects. Power supply is UL listed, CSA/cURus/ANSI certified RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
Osram Sylvania
Standards
UL E320395, CSA Certified, cURus Rated, FCC Part 15 Class A, ANSI C62.41, RoHS Compliant
GTIN
00046135794032
UNSPSC
39111801
RoHS Flag
Yes
Country Of Origin
Mexico
Manufacturer Part Number
79403
Manufacturer Name
Osram Sylvania
UPC
04613579403
sku
424089
Output Voltage
10 - 55 Volt
Color
White
Item Name
Programmable LED Power Supply
Output Current
350 - 1250 Milli-Amp (Programmable)
Power Factor
>0.9
Sub Brand
Optotronic®
Length
4.3
Input Voltage
120 - 277 Volt AC
Temperature Rating
-30 to 50 deg C
Input Current
0.11 - 0.25 Amp
Height
1.2
Frequency Rating
50/60 Hz
Type
Universal, Dimmable
Environmental Conditions
85% Non-Condensing Relative Humidity
Width
2.4
Efficiency (%)
80.0000
Degree of Protection
IP20
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.