Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 69519 T21 SOX Low Pressure Sodium Lamp 180-Watt BY22D Double Contact Bayonet Base 32000-Lumens 1700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 69519 T21 SOX Low Pressure Sodium Lamp 180-Watt BY22D Double Contact Bayonet Base 32000-Lumens 1700K

SKU: 10523
Standard Pack/Case Quantity: 6/Pack
Osram Sylvania SOX 180-Watt T21 BY22D base low-pressure sodium lamp offers 32000 initial Lumens and 22400 mean Lumens for bright and crisp light output. This lamp in clear color, has color temperature of 1700K to ensure optimal light level in the surrounding. This 16.75-Inch long lamp delivers average life of 18000 hours. It is perfect for bridges, exterior architectural lighting, parking lots, roadway overpasses, security lighting, tunnels, street and area lighting.
  • Suitable for bridges, exterior architectural lighting, parking lots and roadway overpasses
  • Vibration-resistant
  • Monochromatic light source

Overview

Osram Sylvania SOX 180-Watt T21 BY22D base low-pressure sodium lamp offers 32000 initial Lumens and 22400 mean Lumens for bright and crisp light output. This lamp in clear color, has color temperature of 1700K to ensure optimal light level in the surrounding. This 16.75-Inch long lamp delivers average life of 18000 hours. It is perfect for bridges, exterior architectural lighting, parking lots, roadway overpasses, security lighting, tunnels, street and area lighting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Osram Sylvania
ANSI Code
L74RF
Type
SOX
Wattage
180
Average Life
18000 Hour
Bulb Shape
T21
Bulb Base Group
Double Contact Bayonet
Bulb Overall Shape
Tubular
Bulb Base
BY22d Double Contact Bayonet
Bulb Color/Finish
Clear
Color Temperature
1700K
Designation
SOX180-6PK
Dimmable
No
Item Name
Low Pressure Sodium Lamp
Light Color
No
Lumens
32000 Lumens Initial, 22400 Lumens Mean
Maximum Overall Length
16.75
Operating Position
+/- 20 Degree Horizontal
Start Type
No
Energy Star Flag
No
Standard Pack/Case Quantity
6/Pack
Manufacturer Part Number
69519
Manufacturer Name
Osram Sylvania
UPC
04613569519
UNSPSC
39101600

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.