Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 67533 ET18 High Pressure Sodium Lamp 400-Watt E39 Mogul Base 50000-Lumens 22 CRI 2100K Lumalux® Ecologic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 67533 ET18 High Pressure Sodium Lamp 400-Watt E39 Mogul Base 50000-Lumens 22 CRI 2100K Lumalux® Ecologic®

SKU: 10417
Osram Sylvania Lumalux® Ecologic® 400-Watt ET18 E39 Mogul base high-pressure sodium lamp offers 50000 initial Lumens and 45000 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 22 and color temperature of 2100K to ensure optimal light level in the surrounding. This 9.76-Inch long lamp delivers average life of 24000+ hours. It is perfect for architectural, canopy, flood lighting, high bay, industrial, low bay, roadway fixture - cobra head.
  • Delivers 50000-Lumens of initial and 45000-Lumens of mean light
  • Suitable for use in architectural, canopy, flood lighting, high bay, industrial, low bay, roadway fixture - cobra head
  • Offers average life of 24000+ hours
  • Fix required O

Overview

Osram Sylvania Lumalux® Ecologic® 400-Watt ET18 E39 Mogul base high-pressure sodium lamp offers 50000 initial Lumens and 45000 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 22 and color temperature of 2100K to ensure optimal light level in the surrounding. This 9.76-Inch long lamp delivers average life of 24000+ hours. It is perfect for architectural, canopy, flood lighting, high bay, industrial, low bay, roadway fixture - cobra head.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Osram Sylvania
ANSI Code
S51
Wattage
400
Average Life
24000+ Hour
Bulb Shape
ET18
Bulb Base Group
Screw-In
Bulb Overall Shape
Straight Tubular
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
2100K
CRI
22.0000
Designation
LU400/ECO
Dimmable
No
Item Name
High Pressure Sodium Lamp
Light Color
No
Lumens
50000 Lumens Initial, 45000 Lumens Mean
Maximum Overall Length
9.76
Start Type
No
Sub Brand
Lumalux® Ecologic®
Energy Star Flag
No
Manufacturer Part Number
67533
Manufacturer Name
Osram Sylvania
UPC
04613567533
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101617
GTIN
00046135675331
Eclipse Keywords Numeric
10417

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.