Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 67504 E17 High Pressure Sodium Lamp 70-Watt E26 Medium Base 6300-Lumens 22 CRI 1900K Lumalux®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 67504 E17 High Pressure Sodium Lamp 70-Watt E26 Medium Base 6300-Lumens 22 CRI 1900K Lumalux®

SKU: 10356
Osram Sylvania Lumalux® 70-Watt E17 E26 Medium base high-pressure sodium lamp offers 6300 initial Lumens and 5350 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 22 and color temperature of 1900K to ensure optimal light level in the surrounding. This 5.43-Inch long lamp delivers average life of 24000+ hours. It is perfect for architectural, canopy, flood lighting, high bay, industrial, low bay, roadway fixture - cobra head.
  • Offers up to 30,000+ hours of average rated life
  • Efficacy of 140 LPW
  • Has universal operating position and lead-free borosilicate hard glass outer jacket
  • Lead-free bases allow a maximum base temperature rating of 250 deg C and 40 deg C higher than ANSI specification for soldered bases
  • Fix required O

Overview

Osram Sylvania Lumalux® 70-Watt E17 E26 Medium base high-pressure sodium lamp offers 6300 initial Lumens and 5350 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 22 and color temperature of 1900K to ensure optimal light level in the surrounding. This 5.43-Inch long lamp delivers average life of 24000+ hours. It is perfect for architectural, canopy, flood lighting, high bay, industrial, low bay, roadway fixture - cobra head.

Specifications

Brand Name
Osram Sylvania
ANSI Code
LU70/MED S62
Wattage
70
Average Life
24000+ Hour
Bulb Shape
E17
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
1900K
CRI
22.0000
Designation
LU70/MED
Dimmable
No
Item Name
High Pressure Sodium Lamp
Light Color
No
Lumens
6300 Lumens Initial, 5350 Lumens Mean
Maximum Overall Length
5.43
Start Type
No
Sub Brand
Lumalux®
Energy Star Flag
No
Manufacturer Part Number
67504
Manufacturer Name
Osram Sylvania
UPC
04613567504
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101617
GTIN
00046135675041
Eclipse Keywords Numeric
10356

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.