Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64881 PAR30LN High CRI Protected Ceramic Metal Halide Lamp 39-Watt E26 Medium Base 8000-Lumens 85 CRI 3000K Metalarc® Pro-Tech® Powerball® Ecologic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64881 PAR30LN High CRI Protected Ceramic Metal Halide Lamp 39-Watt E26 Medium Base 8000-Lumens 85 CRI 3000K Metalarc® Pro-Tech® Powerball® Ecologic®

SKU: 10330
Osram Sylvania Metalarc® Pro-Tech® Powerball® Ecologic® Protected high CRI 39-Watt PAR30LN E26 Medium base ceramic metal-halide lamp offers 8000 initial Lumens and 2300 mean Lumens for bright and crisp light output. This lamp has color rendering index of 85 and color temperature of 3000K to ensure optimal light level in the surrounding. This 4.76-Inch long lamp delivers average life of 12000 hours. It emits or distributes at beam angle of 30-degree.

This lamp provides lower thermal output, superior color stability and improved lamp-to-lamp color consistency. Lamp featuring UV-stop technology, significantly minimizes UV output along with discoloration and fading of materials. It is perfect for accent lighting, display lighting, landscape lighting, lobbies, malls, office areas, retail stores, studio lighting, open or enclosed fixtures.
  • Offers up to 15,000 hours rated average life and last 5X longer than halogen lamps
  • Metalarc® PRO-TECH® design for open fixture applications
  • Pulse start arc tube technology
  • Ecologic® is a comprehensive program of Sylvania focused on addressing environmental issues at all stages of lamp life
  • Beam Type: Flood

Overview

Osram Sylvania Metalarc® Pro-Tech® Powerball® Ecologic® Protected high CRI 39-Watt PAR30LN E26 Medium base ceramic metal-halide lamp offers 8000 initial Lumens and 2300 mean Lumens for bright and crisp light output. This lamp has color rendering index of 85 and color temperature of 3000K to ensure optimal light level in the surrounding. This 4.76-Inch long lamp delivers average life of 12000 hours. It emits or distributes at beam angle of 30-degree.

This lamp provides lower thermal output, superior color stability and improved lamp-to-lamp color consistency. Lamp featuring UV-stop technology, significantly minimizes UV output along with discoloration and fading of materials. It is perfect for accent lighting, display lighting, landscape lighting, lobbies, malls, office areas, retail stores, studio lighting, open or enclosed fixtures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
39
Light Color
No
UPC
04613564881
Item Name
Ceramic Metal Halide Lamp
UNSPSC
39101600
Type
High CRI, Protected
Manufacturer Name
Osram Sylvania
Manufacturer Part Number
64881
Maximum Overall Length
4.76
Sub Brand
Metalarc® Pro-Tech® Powerball® Ecologic®
Operating Position
Universal
Start Type
Pulse
Lumens
8000 Lumens Initial, 2300 Lumens Mean
CRI
85.0000
Average Life
12000 Hour
Designation
MCP39PAR30LN/U/830/FL/ECO-PB
Brand Name
Osram Sylvania
Beam Angle
30 Degree Flood
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
Color Temperature
3000K
Bulb Base Group
Screw-In
ANSI Code
M130/O
sku
10330
Dimmable
No
Bulb Shape
PAR30 Long Neck
Bulb Base
E26 Medium
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.