Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64791 T4.5 High CRI Ceramic Metal Halide Lamp 39-Watt 2-Pin G8.5 Base 3400-Lumens 82 CRI 3000K Metalarc® Powerball®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64791 T4.5 High CRI Ceramic Metal Halide Lamp 39-Watt 2-Pin G8.5 Base 3400-Lumens 82 CRI 3000K Metalarc® Powerball®

SKU: 10302
Osram Sylvania Metalarc® Powerball® High CRI 39-Watt T4.5 G8.5 single-ended base ceramic metal-halide lamp offers 3400 initial Lumens and 2720 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 82 and color temperature of 3000K to ensure optimal light level in the surrounding. It delivers average life of 12000 hours. This lamp provides lower thermal output and superior color stability. Lamp featuring UV-stop technology, effectively minimizes UV output along with discoloration and fading of materials. It is perfect for accent lighting, commercial, display lighting, industrial, landscape lighting, lobbies, malls, office areas, retail stores, studio lighting and enclosed fixtures.
  • Improved lamp-to-lamp color consistency
  • UV-stop technology significantly reduces UV output and minimizes discoloration as well fading of materials
  • Pulse start arc tube technology
  • Strong G8.5 bases on TC lamps allow for more robust handling
  • Compact light sources enhance fixture optics

Overview

Osram Sylvania Metalarc® Powerball® High CRI 39-Watt T4.5 G8.5 single-ended base ceramic metal-halide lamp offers 3400 initial Lumens and 2720 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 82 and color temperature of 3000K to ensure optimal light level in the surrounding. It delivers average life of 12000 hours. This lamp provides lower thermal output and superior color stability. Lamp featuring UV-stop technology, effectively minimizes UV output along with discoloration and fading of materials. It is perfect for accent lighting, commercial, display lighting, industrial, landscape lighting, lobbies, malls, office areas, retail stores, studio lighting and enclosed fixtures.

Specifications

Type
High CRI
Start Type
Pulse
Sub Brand
Metalarc® Powerball®
Bulb Color/Finish
Clear
Lumens
3400 Lumens Initial, 2720 Lumens Mean
Color Temperature
3000K
Wattage
39
Brand Name
Osram Sylvania
Bulb Base
2-Pin G8.5
Average Life
12000 Hour
CRI
82.0000
Light Color
No
Designation
MC39TC/U/G8.5/830-PB
Dimmable
No
Item Name
Ceramic Metal Halide Lamp
UPC
04613564791
Manufacturer Name
Osram Sylvania
Manufacturer Part Number
64791
ANSI Code
M130/E
Bulb Shape
T4.5
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Tubular
Bulb Base Group
Bi-Pin
Is PFA Discontinued
No
Leaf Node Search
HID
Category Level One Search
Lighting
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
HID

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.