Osram Sylvania 64789 BT28 High Lumen Maintenance Reduced Color Shift Premium Metal Halide Lamp 250-Watt EX39 Mogul Extended Base 22500-Lumens 65 CRI 4000K Metalarc®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64789 BT28 High Lumen Maintenance Reduced Color Shift Premium Metal Halide Lamp 250-Watt EX39 Mogul Extended Base 22500-Lumens 65 CRI 4000K Metalarc®

SKU: 107823
Osram Sylvania Metalarc® Premium 250-Watt BT28 EX39 excel mogul base metal-halide lamp offers 22500 initial Lumens and 17000 mean Lumens for bright and crisp light output. This reduced color shift lamp in clear color, has color rendering index of 65 and color temperature of 4000K to ensure optimal light level in the surrounding. This 8-5/16-Inch long lamp delivers average life of 15000 hours. It is perfect for ambient lighting, industrial and commercial, canopy lighting, flood lighting, parking lots, security lighting, open or enclosed fixtures.
  • Metalarc® PULSE START lamp offers excellent lumen maintenance and quicker hot restrike
  • Suitable for use in ambient lighting, industrial and commercial, canopy lighting, flood lighting, parking lots, security lighting, open or enclosed fixtures
  • Offers average life of 15000 hours
  • Fix required O

Overview

Osram Sylvania Metalarc® Premium 250-Watt BT28 EX39 excel mogul base metal-halide lamp offers 22500 initial Lumens and 17000 mean Lumens for bright and crisp light output. This reduced color shift lamp in clear color, has color rendering index of 65 and color temperature of 4000K to ensure optimal light level in the surrounding. This 8-5/16-Inch long lamp delivers average life of 15000 hours. It is perfect for ambient lighting, industrial and commercial, canopy lighting, flood lighting, parking lots, security lighting, open or enclosed fixtures.

Specifications

Type
High Lumen Maintenance, Reduced Color Shift, Premium
Maximum Overall Length
8.3125
Operating Position
+/-15 Degree Base Up
Start Type
Pulse
Sub Brand
Metalarc®
Bulb Color/Finish
Clear
Lumens
22500 Lumens Initial, 17000 Lumens Mean
Color Temperature
4000K
Wattage
250
Brand Name
Osram Sylvania
Bulb Base
EX39 Mogul Extended
Average Life
15000 Hour
CRI
65.0000
Light Color
No
Designation
MP250/PS/BU
Dimmable
No
Item Name
Metal Halide Lamp
UPC
04613564789
Manufacturer Name
Osram Sylvania
Manufacturer Part Number
64789
ANSI Code
M153/O, M138/O
Bulb Shape
BT28
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101614
GTIN
00046135647895
Bulb Overall Shape
Blown Tubular
Bulb Base Group
Screw-In

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.