Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64750 PAR38 High CRI Protected Ceramic Metal Halide Lamp 70-Watt E26 Medium Base 16000-Lumens 88 CRI 3000K Metalarc® Pro-Tech® Powerball® Ecologic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64750 PAR38 High CRI Protected Ceramic Metal Halide Lamp 70-Watt E26 Medium Base 16000-Lumens 88 CRI 3000K Metalarc® Pro-Tech® Powerball® Ecologic®

SKU: 10271
Osram Sylvania Metalarc® Pro-Tech® Powerball® Ecologic® Protected high CRI 70-Watt PAR38 E26 medium socket base ceramic metal-halide lamp offers 16000 initial Lumens and 4300 mean Lumens for bright and crisp light output. This lamp has color rendering index of 88 and color temperature of 3000K to ensure optimal light level in the surrounding. This 5.32-Inch long lamp delivers average life of 12000 hours. It emits or distributes at beam angle of 25-degree.

This lamp provides lower thermal output, superior color stability and improved lamp-to-lamp color consistency. Lamp featuring UV-stop technology, significantly minimizes UV output along with discoloration and fading of materials. It is perfect for accent lighting, display lighting, landscape lighting, lobbies, malls, office areas, retail stores, studio lighting, open or enclosed fixtures.
  • Offers up to 15000-Hour rated average life and last 5X longer than halogen lamps
  • Metalarc® PRO-TECH® design for open fixture applications
  • Pulse start arc tube technology
  • Ecologic® is a comprehensive program of Sylvania focused on addressing environmental issues at all stages of lamp life
  • Beam Type: Flood

Overview

Osram Sylvania Metalarc® Pro-Tech® Powerball® Ecologic® Protected high CRI 70-Watt PAR38 E26 medium socket base ceramic metal-halide lamp offers 16000 initial Lumens and 4300 mean Lumens for bright and crisp light output. This lamp has color rendering index of 88 and color temperature of 3000K to ensure optimal light level in the surrounding. This 5.32-Inch long lamp delivers average life of 12000 hours. It emits or distributes at beam angle of 25-degree.

This lamp provides lower thermal output, superior color stability and improved lamp-to-lamp color consistency. Lamp featuring UV-stop technology, significantly minimizes UV output along with discoloration and fading of materials. It is perfect for accent lighting, display lighting, landscape lighting, lobbies, malls, office areas, retail stores, studio lighting, open or enclosed fixtures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Osram Sylvania
ANSI Code
M139/O, M98/O
Type
High CRI, Protected
Wattage
70
Average Life
12000 Hour
Bulb Shape
PAR38
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Bulb Base
E26 Medium
Color Temperature
3000K
CRI
88.0000
Designation
MCP70PAR38/U/FL/830/ECO-PB
Dimmable
No
Item Name
Ceramic Metal Halide Lamp
Light Color
No
Lumens
16000 Lumens Initial, 4300 Lumens Mean
Maximum Overall Length
5.32
Operating Position
Universal
Start Type
Pulse
Sub Brand
Metalarc® Pro-Tech® Powerball® Ecologic®
Beam Angle
25 Degree Flood
Energy Star Flag
No
Manufacturer Part Number
64750
Manufacturer Name
Osram Sylvania
UPC
04613564750
Country Of Origin
United States of America
RoHS Flag
Not Applicable to this product
UNSPSC
39101614
sku
10271
GTIN
00046135647505
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.