Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64547 E17 High Output Reduced Color Shift Metal Halide Lamp 70-Watt E26 Medium Base 5200-Lumens 75 CRI 3000K Metalarc® Pro-Tech®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64547 E17 High Output Reduced Color Shift Metal Halide Lamp 70-Watt E26 Medium Base 5200-Lumens 75 CRI 3000K Metalarc® Pro-Tech®

SKU: 10147
Osram Sylvania Metalarc® Pro-Tech® High output 70-Watt E17 E26 Medium base metal-halide lamp offers 5200 initial Lumens and 3400 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 75 and color temperature of 3000K to ensure optimal light level in the surrounding. This 5.4-Inch long lamp delivers average life of 15000 hours vertical and 10000 hours horizontal. It is perfect for ambient lighting industrial and retail, flood lighting, lobbies, atriums, malls, parking lots, security lighting, open or enclosed fixtures.
  • Features universal operating position and medium base lamps
  • Metalarc® PRO-TECH® design has glass shroud for containment and UV-reduction
  • To use open-rated lamps with EX39 sockets in open fixtures or fixtures with a lens
  • Reduced luminaries dirt depreciation
  • Exclusionary medium socket is suitable for 50 - 150-Watts with open-rated lamps
  • Retrofit into standard sockets

Overview

Osram Sylvania Metalarc® Pro-Tech® High output 70-Watt E17 E26 Medium base metal-halide lamp offers 5200 initial Lumens and 3400 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 75 and color temperature of 3000K to ensure optimal light level in the surrounding. This 5.4-Inch long lamp delivers average life of 15000 hours vertical and 10000 hours horizontal. It is perfect for ambient lighting industrial and retail, flood lighting, lobbies, atriums, malls, parking lots, security lighting, open or enclosed fixtures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Osram Sylvania
ANSI Code
M98/O
Type
High Output, Reduced Color Shift
Wattage
70
Average Life
10000 Hour Horizontal, 15000 Hour Vertical
Bulb Shape
E17
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
3000K
CRI
75.0000
Designation
MP70/U/MED
Dimmable
No
Item Name
Metal Halide Lamp
Light Color
No
Lumens
5200 Lumens Initial, 3400 Lumens Mean
Maximum Overall Length
5.4
Operating Position
Universal
Start Type
Pulse
Sub Brand
Metalarc® Pro-Tech®
Energy Star Flag
No
Manufacturer Part Number
64547
Manufacturer Name
Osram Sylvania
UPC
04613564547
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101614
sku
10147
GTIN
00046135645471
Hazardous Materials Code
N
Eclipse Keywords Numeric
10147

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.