Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64479 E17 Metal Halide Lamp 175-Watt E26 Medium Base 14400 - 12800-Lumens 65 CRI 4000K Metalarc® Compact Super

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64479 E17 Metal Halide Lamp 175-Watt E26 Medium Base 14400 - 12800-Lumens 65 CRI 4000K Metalarc® Compact Super

SKU: 10080
Osram Sylvania Metalarc® Compact Super 175-Watt E17 E26 Medium base metal-halide lamp offers 14400-Lumens vertical/12800-Lumens horizontal initial and 9300 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 65 and color temperature of 4000K to ensure optimal light level in the surrounding. This 5.43-Inch long lamp delivers average life of 10000 Hours vertical and 7500 Hours horizontal. Lamp with increased design flexibility, offers superior system efficiency and Metalarc® performance. It is perfect for ambient lighting industrial, commercial and retail installations, parking lots, canopy lighting, security lighting, flood lighting and general-purpose applications.
  • Smaller, more versatile luminaries
  • Lower installation costs
  • Increased system efficiency
  • Broad lamp selection
  • Superior color rendering
  • Superior metalarc performance
  • Extremely energy-efficient

Overview

Osram Sylvania Metalarc® Compact Super 175-Watt E17 E26 Medium base metal-halide lamp offers 14400-Lumens vertical/12800-Lumens horizontal initial and 9300 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 65 and color temperature of 4000K to ensure optimal light level in the surrounding. This 5.43-Inch long lamp delivers average life of 10000 Hours vertical and 7500 Hours horizontal. Lamp with increased design flexibility, offers superior system efficiency and Metalarc® performance. It is perfect for ambient lighting industrial, commercial and retail installations, parking lots, canopy lighting, security lighting, flood lighting and general-purpose applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Osram Sylvania
ANSI Code
M175/U/MED, M57/E
Wattage
175
Average Life
7500 Hour Horizontal, 10000 Hour Vertical
Bulb Shape
E17
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
4000K
CRI
65.0000
Designation
M175/U/MED
Dimmable
No
Item Name
Metal Halide Lamp
Light Color
No
Lumens
14400 Lumens Vertical - 12800 Lumens Lumens Horizontal Initial, 9300 Lumens Mean
Maximum Overall Length
5.43
Operating Position
Universal
Start Type
No
Sub Brand
Metalarc® Compact Super
Energy Star Flag
No
Manufacturer Part Number
64479
Manufacturer Name
Osram Sylvania
UPC
04613564479
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101614
GTIN
00046135644795
Eclipse Keywords Numeric
10080

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.