Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64468 BT56 Metal Halide Lamp 1000-Watt E39 Mogul Base 110000 - 107800-Lumens 65 CRI 4000K Metalarc® Standard

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64468 BT56 Metal Halide Lamp 1000-Watt E39 Mogul Base 110000 - 107800-Lumens 65 CRI 4000K Metalarc® Standard

SKU: 10044
Osram Sylvania Metalarc® Standard 1000-Watt BT56 E39 Mogul base metal-halide lamp offers 110000-Lumens vertical/107800-Lumens horizontal initial and 86000-Lumens vertical/86000-Lumens horizontal mean light output. This lamp in clear color, has color rendering index of 65 and color temperature of 4000K to ensure optimal light level in the surrounding. This 15.4-Inch long lamp delivers average life of 18000 Hours vertical and 12000 Hours horizontal. It is perfect for area lighting, greenhouses, indoor and outdoor, industrial and commercial, retail facilities, shopping malls, sports lighting, street lighting, warehouses and general-purpose applications.
  • Low initial costs
  • Universal operating position on most types
  • Lead-free welded base and lead-free glass
  • Durable mount structure and lamp construction
  • Good color retention

Overview

Osram Sylvania Metalarc® Standard 1000-Watt BT56 E39 Mogul base metal-halide lamp offers 110000-Lumens vertical/107800-Lumens horizontal initial and 86000-Lumens vertical/86000-Lumens horizontal mean light output. This lamp in clear color, has color rendering index of 65 and color temperature of 4000K to ensure optimal light level in the surrounding. This 15.4-Inch long lamp delivers average life of 18000 Hours vertical and 12000 Hours horizontal. It is perfect for area lighting, greenhouses, indoor and outdoor, industrial and commercial, retail facilities, shopping malls, sports lighting, street lighting, warehouses and general-purpose applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Osram Sylvania
ANSI Code
M1000/U, M47/S
Wattage
1000
Average Life
12000 Hour Horizontal, 18000 Hour Vertical
Bulb Shape
BT56 Elliptical
Bulb Base Group
Screw-In
Bulb Overall Shape
Blown Tubular
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
4000K
CRI
65.0000
Designation
M1000/U
Dimmable
No
Item Name
Metal Halide Lamp
Light Color
No
Lumens
110000 Lumens Vertical - 107800 Lumens Horizontal Initial, 86000 Lumens Vertical - 86000 Lumens Horizontal Mean
Maximum Overall Length
15.4
Operating Position
Universal
Start Type
No
Sub Brand
Metalarc® Standard
Energy Star Flag
No
Manufacturer Part Number
64468
Manufacturer Name
Osram Sylvania
UPC
04613564468
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101614
sku
10044
GTIN
00046135644689
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
10044

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.