Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 64457 BT28 Metal Halide Lamp 250-Watt E39 Mogul Base 22000 - 20000-Lumens 65 CRI 4200K Metalarc® Standard

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 64457 BT28 Metal Halide Lamp 250-Watt E39 Mogul Base 22000 - 20000-Lumens 65 CRI 4200K Metalarc® Standard

SKU: 10023
Osram Sylvania Metalarc® Standard 250-Watt BT28 E39 Mogul base metal-halide lamp offers 22000-Lumens vertical/20000-Lumens horizontal initial and 15000-Lumens vertical/13000-Lumens horizontal mean light output. This lamp in clear color, has color rendering index of 65 and color temperature of 4200K to ensure optimal light level in the surrounding. This 8.3-Inch long lamp delivers average life of 10000 Hours vertical and 7500 Hours horizontal. It is perfect for area lighting, greenhouses, indoor and outdoor, industrial and commercial, retail facilities, shopping malls, sports lighting, street lighting, warehouses and general-purpose applications.
  • Multiple choices allow design flexibility
  • Low initial costs
  • Universal operating position on most types
  • Lead-free welded base and lead-free glass
  • Durable mount structure and lamp construction
  • Good color retention
  • Fix required E

Overview

Osram Sylvania Metalarc® Standard 250-Watt BT28 E39 Mogul base metal-halide lamp offers 22000-Lumens vertical/20000-Lumens horizontal initial and 15000-Lumens vertical/13000-Lumens horizontal mean light output. This lamp in clear color, has color rendering index of 65 and color temperature of 4200K to ensure optimal light level in the surrounding. This 8.3-Inch long lamp delivers average life of 10000 Hours vertical and 7500 Hours horizontal. It is perfect for area lighting, greenhouses, indoor and outdoor, industrial and commercial, retail facilities, shopping malls, sports lighting, street lighting, warehouses and general-purpose applications.

Specifications

Brand Name
Osram Sylvania
ANSI Code
M250/U, M58/E
Wattage
250
Average Life
7500 Hour Horizontal, 10000 Hour Vertical
Bulb Shape
BT28
Bulb Base Group
Screw-In
Bulb Overall Shape
Blown Tubular
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
4200K
CRI
65.0000
Designation
M250/U
Dimmable
No
Item Name
Metal Halide Lamp
Light Color
No
Lumens
22000 Lumens Vertical - 20000 Lumens Horizontal Initial, 15000 Lumens Vertical - 13000 Lumens Horizontal Mean
Maximum Overall Length
8.3
Operating Position
Universal
Start Type
No
Sub Brand
Metalarc® Standard
Energy Star Flag
No
Manufacturer Part Number
64457
Manufacturer Name
Osram Sylvania
UPC
04613564457
UNSPSC
39101600
Eclipse Keywords Numeric
10023

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.