Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 25322 T12 High Output Linear Fluorescent Lamp 42-Watt R17d Recessed Double Contact Base 2250-Lumens 62 CRI 4200K 30-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 25322 T12 High Output Linear Fluorescent Lamp 42-Watt R17d Recessed Double Contact Base 2250-Lumens 62 CRI 4200K 30-Inch Length

SKU: 421826
Osram Sylvania High output 42-Watt T12 R17D recessed double contact base linear fluorescent lamp offers 2250 initial Lumens and 1825 mean Lumens for bright and crisp light output. This lamp has rapid type ballast that regulates the current flow. It has color rendering index of 62. Lamp with 4200K color temperature rating radiates cool white light to the surrounding. It measures 30-Inch x 1.5-Inch Dia. Lamp has average life of 9000 hours.
  • Recessed double contact (R17D) base
  • Color temperature of 4200
  • Maximum overall length of 30-inches

Overview

Osram Sylvania High output 42-Watt T12 R17D recessed double contact base linear fluorescent lamp offers 2250 initial Lumens and 1825 mean Lumens for bright and crisp light output. This lamp has rapid type ballast that regulates the current flow. It has color rendering index of 62. Lamp with 4200K color temperature rating radiates cool white light to the surrounding. It measures 30-Inch x 1.5-Inch Dia. Lamp has average life of 9000 hours.

Specifications

Is Hazardous
No
List UOM Qty
1
Wattage
42
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Start Type
Rapid
RoHS Flag
No
UNSPSC
41113630
GTIN
00046135253225
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Type
High Output
Bulb Overall Shape
Linear Tubular
Lumens
2250 Lumens Initial, 1825 Lumens Mean
Bulb Base Group
Recessed Double Contact
Bulb Shape
T12
Brand Name
Osram Sylvania
Average Life
9000 Hour
Bulb Base
R17d Recessed Double Contact
Manufacturer Name
Osram Sylvania
Maximum Overall Length
30
Dimmable
No
Designation
F30T12/CW/HO
UPC
04613525322
CRI
62.0000
Color Temperature
4200K
Manufacturer Part Number
25322

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.