Osram Sylvania 22234 Dimmable T8 Extended Performance Fluorescent Lamp 25-Watt 2-Pin Medium Base 2475-Lumens 85 CRI 4100K 48-Inch Length Octron® 800 XP Supersaver® Ecologic®3

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 22234 Dimmable T8 Extended Performance Fluorescent Lamp 25-Watt 2-Pin Medium Base 2475-Lumens 85 CRI 4100K 48-Inch Length Octron® 800 XP Supersaver® Ecologic®3

SKU: 7022
Osram Sylvania Octron® 800 XP Supersaver® Ecologic®3 Extended performance 25-Watt T8 medium 2-Pin base fluorescent lamp offers 2475 initial Lumens and 2350 mean Lumens for bright and crisp light output. This dimmable lamp has color rendering index of 85 and color temperature rating of 4100K to ensure optimal light level in the surrounding. It measures 48-Inch x 1.1-Inch Dia. Lamp comes with average life of 24000 hours. It is ideal for cover, direct/indirect luminaries and recessed troffers. Lamp is TCLP, RoHS compliant and meets CEE standards.
  • Dimmable
  • Energy savings compared to standard 32-Watts T8 lamp- 22% with the 25-Watts XP/SS
  • Increased life on Osram QUICKTRONIC® PROStart® PSX and PSN programmed rapid start ballasts
  • ECOLOGIC3 represents a more comprehensive approach to sustainability encompassing high-efficiency, long life and RoHS/TCLP compliance

Overview

Osram Sylvania Octron® 800 XP Supersaver® Ecologic®3 Extended performance 25-Watt T8 medium 2-Pin base fluorescent lamp offers 2475 initial Lumens and 2350 mean Lumens for bright and crisp light output. This dimmable lamp has color rendering index of 85 and color temperature rating of 4100K to ensure optimal light level in the surrounding. It measures 48-Inch x 1.1-Inch Dia. Lamp comes with average life of 24000 hours. It is ideal for cover, direct/indirect luminaries and recessed troffers. Lamp is TCLP, RoHS compliant and meets CEE standards.

Specifications

Bulb Base Group
Bi-Pin
Wattage
25
Bulb Shape
T8
Item Name
Fluorescent Lamp
Standards
TCLP Compliant, RoHS Compliant, Meets CEE Standard
Light Color
No
Lumens
2475 Lumens Initial, 2350 Lumens Mean
Type
Extended Performance
Sub Brand
Octron® 800 XP Supersaver® Ecologic®3
Start Type
Instant/Programmed/Rapid
Bulb Overall Shape
Linear Tubular
Maximum Overall Length
48
GTIN
00046135222344
UPC
04613522234
Manufacturer Name
Osram Sylvania
Manufacturer Part Number
22234
RoHS Flag
Yes
Dimmable
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39101605
Designation
FO32/25W/841/XP/SS/ECO
Average Life
24000 Hour at 3 Hour, 40000 Hour at 12 Hour Instant Start, 40000 Hour at 3 Hour, 42000 Hour at 12 Hour Programmed Rapid Start
CRI
85.0000
Brand Name
Osram Sylvania
Color Temperature
4100K
Bulb Base
2-Pin Medium

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.