Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 21421 Dimmable T8 Extended Value High Efficiency Fluorescent Lamp 28-Watt 2-Pin Medium Base 2600-Lumens 83 CRI 4100K 48-Inch Length Octron® 800 XV Supersaver® Ecologic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 21421 Dimmable T8 Extended Value High Efficiency Fluorescent Lamp 28-Watt 2-Pin Medium Base 2600-Lumens 83 CRI 4100K 48-Inch Length Octron® 800 XV Supersaver® Ecologic®

SKU: 115030
Osram Sylvania Octron® 800 XV Supersaver® Ecologic® Extended value high-efficiency 28-Watt T8 medium 2-Pin base fluorescent lamp offers 2600 initial Lumens and 2445 mean Lumens for bright and crisp light output. This dimmable lamp has color rendering index of 83 and color temperature rating of 4100K to ensure optimal light level in the surrounding. It measures 48-Inch x 1.1-Inch Dia. Lamp comes with average life of 24000 hours. It is ideal for cover, recessed troffer and strip light fixture. Lamp is TCLP and RoHS3 compliant.
  • Dimmable
  • Specification quality lamp with optimized phosphor blends
  • Up to 96% Lumens of premium F32T8 lamps
  • Mean lumens of 94%
  • Energy saving opportunity with Octron® XV Supersaver® versions saves up to 12.5% with 28-Watts XV/SS
  • Longer life than 700 and 800 series lamps

Overview

Osram Sylvania Octron® 800 XV Supersaver® Ecologic® Extended value high-efficiency 28-Watt T8 medium 2-Pin base fluorescent lamp offers 2600 initial Lumens and 2445 mean Lumens for bright and crisp light output. This dimmable lamp has color rendering index of 83 and color temperature rating of 4100K to ensure optimal light level in the surrounding. It measures 48-Inch x 1.1-Inch Dia. Lamp comes with average life of 24000 hours. It is ideal for cover, recessed troffer and strip light fixture. Lamp is TCLP and RoHS3 compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
28
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Start Type
Instant/Programmed/Rapid
Sub Brand
Octron® 800 XV Supersaver® Ecologic®
RoHS Flag
Yes
UNSPSC
39101605
GTIN
00046135214219
Standards
TCLP Compliant, RoHS Compliant
Item Name
Fluorescent Lamp
Light Color
No
Type
Extended Value, High Efficiency
Bulb Overall Shape
Linear Tubular
Lumens
2600 Lumens Initial, 2445 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Brand Name
Osram Sylvania
Average Life
24000 Hour at 3 Hour, 40000 Hour at 12 Hour Instant Start, 40000 Hour at 3 Hour, 42000 Hour at 12 Hour Programmed Rapid Start
Bulb Base
2-Pin Medium
Manufacturer Name
Osram Sylvania
Maximum Overall Length
48
Dimmable
Yes
Designation
FO28/841/XV/SS/ECO
sku
115030
UPC
04613521421
CRI
83.0000
Color Temperature
4100K
Manufacturer Part Number
21421
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.