Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 21274 T4 S Compact Fluorescent Lamp 2-Pin G23 400-Lumens 4100K 82 CRI Dulux® S Ecologic®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 21274 T4 S Compact Fluorescent Lamp 2-Pin G23 400-Lumens 4100K 82 CRI Dulux® S Ecologic®

SKU: 84457
Standard Pack/Case Quantity: 1/Pack, 50/Case
Osram Sylvania Dulux® S Ecologic® Compact fluorescent lamp features bi-pin G23 bulb base. This 7-Watt, T4 S bulb outputs a bright and crisp light of 400-Lumens (initial) and 360-Lumens (mean). It features an average life of 10000 Hours and has 4100K color temperature and 82 CRI. It has a voltage rating of 45-Volts and current rating of 0.18-Amp. This U-shaped lamp is suitable for down lights, exit signs, surface mounted fixtures, task lighting and wall sconces. It is compatible with magnetic ballast. The LED lamp meets TCLP and RoHS standards.
  • Saves more energy than incandescent lamps
  • Ensures even light distribution and similar light output
  • Provides an approximate initial lumens even after 100 Hours operation
  • Mean lumens measures at 40% of average rated lamp life
  • Suitable for down lights, exit signs, surface mounted fixtures, task lighting and wall sconces

Overview

Osram Sylvania Dulux® S Ecologic® Compact fluorescent lamp features bi-pin G23 bulb base. This 7-Watt, T4 S bulb outputs a bright and crisp light of 400-Lumens (initial) and 360-Lumens (mean). It features an average life of 10000 Hours and has 4100K color temperature and 82 CRI. It has a voltage rating of 45-Volts and current rating of 0.18-Amp. This U-shaped lamp is suitable for down lights, exit signs, surface mounted fixtures, task lighting and wall sconces. It is compatible with magnetic ballast. The LED lamp meets TCLP and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Sub Brand
Dulux® S Ecologic®
Temperature Rating
-4 deg F Minimum Starting
Bulb Shape
T4 Short
Voltage Rating
45 Volt
Wattage
7
Width
1.28
Bulb Base Group
Bi-Pin
Bulb Overall Shape
U-Shaped
Start Type
No
Color Temperature
4100K
Amperage Rating
0.18 Amp
Average Life
10000 Hour
Ballast Type
Magnetic
Brand Name
Osram Sylvania
Bulb Base
2-Pin G23
CRI
82.0000
Maximum Overall Length
5.31
Designation
CF7DS/841/ECO
Dimmable
No
Item Name
Compact Fluorescent Lamp
Light Color
No
Lumens
400 Lumens Initial, 360 Lumens Mean
Standards
TCLP, RoHS Compliant
Standard Pack/Case Quantity
1/Pack, 50/Case
Manufacturer Part Number
21274
Manufacturer Name
Osram Sylvania
UPC
40065846650
Energy Star Flag
No
UNSPSC
41113630
Eclipse Keywords Numeric
150449

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.