Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 16168 PAR30 Long Neck Halogen Lamp 60-Watt E26 Medium Base 1070-Lumens 99 CRI 2900K Capsylite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 16168 PAR30 Long Neck Halogen Lamp 60-Watt E26 Medium Base 1070-Lumens 99 CRI 2900K Capsylite®

SKU: 118792
Osram Sylvania Capsylite® Long neck 60-Watt PAR30 E26 medium base halogen lamp offers 1070-Lumens of bright and high-quality light output. It has voltage rating of 120-Volts. This lamp in silver color, has color rendering index of 99 and color temperature of 2900K to ensure optimal light level in the surrounding. This 3-3/4-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 50-degree. Lamp is perfect for use in shallow, recessed, track/downlight fixtures, indoor/outdoor display and accent applications. Halogen lamp is US DOE IRL legislation compliant.
  • Offers long life of up to 6000 hours
  • Bright white, high-quality halogen light
  • Superior beam control and sharp cut-off
  • Provides consistent as well as uniform performance with optical system
  • Lens embossed with beam pattern for easy identification
  • Beam Type: Wide Flood (Tungsten)

Overview

Osram Sylvania Capsylite® Long neck 60-Watt PAR30 E26 medium base halogen lamp offers 1070-Lumens of bright and high-quality light output. It has voltage rating of 120-Volts. This lamp in silver color, has color rendering index of 99 and color temperature of 2900K to ensure optimal light level in the surrounding. This 3-3/4-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 50-degree. Lamp is perfect for use in shallow, recessed, track/downlight fixtures, indoor/outdoor display and accent applications. Halogen lamp is US DOE IRL legislation compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Wattage
60
Sub Brand
Capsylite®
Bulb Shape
PAR30 Long Neck
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Maximum Overall Length
3.75
Color Temperature
2900K
Average Life
1500 Hour
Beam Angle
50 Degree Wide Flood
Brand Name
Osram Sylvania
Bulb Base
E26 Medium
Bulb Color/Finish
Silver
Center Beam Candle Power
1300 cd
CRI
99.0000
Designation
60PAR30LN/HAL/S/WFL50120V
Dimmable
No
Filament
CC-8
Item Name
Halogen Lamp
Light Color
No
Lumens
1070 Lumens
Standards
Meet DOE 2016 Efficiency Standard
GTIN
00046135161681
UNSPSC
39101601
Manufacturer Part Number
16168
Manufacturer Name
Osram Sylvania
UPC
04613516168
sku
118792
Country Of Origin
Mexico
RoHS Flag
Yes
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
118792

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.