Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 16104 Dimmable PAR20 Halogen Lamp 39-Watt E26 Medium Base 475-Lumens 100 CRI 2850K Warm White Capsylite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 16104 Dimmable PAR20 Halogen Lamp 39-Watt E26 Medium Base 475-Lumens 100 CRI 2850K Warm White Capsylite®

SKU: 108749
Osram Sylvania Capsylite® 39-Watt PAR20 E26 medium base halogen lamp offers 475-Lumens of bright and high-quality light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 100 and color temperature of 2850K to ensure optimal light level in the surrounding. This 3-1/4-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 30-degree. Lamp finds application in indoor/outdoor display and accent. It is suitable for high light output from small fixtures and direct replacement for incandescent R20 lamps. Halogen lamp is US DOE IRL legislation compliant.
  • Dimmable
  • Offers long life of up to 6000 hours
  • Superior beam control and sharp cut-off
  • Provides consistent as well as uniform performance with optical system
  • Lens embossed with beam pattern for easy identification
  • Beam Type: Flood (Tungsten)

Overview

Osram Sylvania Capsylite® 39-Watt PAR20 E26 medium base halogen lamp offers 475-Lumens of bright and high-quality light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 100 and color temperature of 2850K to ensure optimal light level in the surrounding. This 3-1/4-Inch long lamp delivers average life of 1500 hours. It emits or distributes light at beam angle of 30-degree. Lamp finds application in indoor/outdoor display and accent. It is suitable for high light output from small fixtures and direct replacement for incandescent R20 lamps. Halogen lamp is US DOE IRL legislation compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Wattage
39
Sub Brand
Capsylite®
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Maximum Overall Length
3.25
Color Temperature
2850K
Average Life
1500 Hour
Beam Angle
30 Degree Flood
Brand Name
Osram Sylvania
Bulb Base
Medium
Center Beam Candle Power
1000 cd
CRI
100.0000
Designation
39PAR20/HAL/FL30
Dimmable
Yes
Item Name
Halogen Lamp
Light Color
Warm White
Lumens
475 Lumens
GTIN
00046135161049
UNSPSC
39101601
Manufacturer Part Number
16104
Manufacturer Name
Osram Sylvania
UPC
04613516104
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
Energy Star Flag
No
Start Type
No
Eclipse Keywords Numeric
108749

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.