Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Osram Sylvania 14591 PAR38 Reflector Halogen Lamp 45-Watt E26 Medium Base 560-Lumens 100 CRI 2825K Capsylite® SPL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Osram Sylvania 14591 PAR38 Reflector Halogen Lamp 45-Watt E26 Medium Base 560-Lumens 100 CRI 2825K Capsylite® SPL®

SKU: 4165
Osram Sylvania Capsylite® SPL® Reflector 45-Watt PAR38 E26 medium skirt base halogen lamp offers 560-Lumens of bright light output. It has voltage rating of 130-Volts. This lamp has color rendering index of 100 and color temperature of 2825K to ensure optimal light level in the surrounding. This 5.31-Inch long lamp delivers average life of 2500 hours. It emits or distributes light at beam angle of 30-degree. An improved optical system renders consistent uniform performance. The lead-free soldered base effectively eliminates hazardous waste disposal and transportation costs.
  • Totally new halogen lens/reflector system
  • Voltage rating of 130-Volts
  • Power rated at 45-Watts
  • Beam Type: Flood

Overview

Osram Sylvania Capsylite® SPL® Reflector 45-Watt PAR38 E26 medium skirt base halogen lamp offers 560-Lumens of bright light output. It has voltage rating of 130-Volts. This lamp has color rendering index of 100 and color temperature of 2825K to ensure optimal light level in the surrounding. This 5.31-Inch long lamp delivers average life of 2500 hours. It emits or distributes light at beam angle of 30-degree. An improved optical system renders consistent uniform performance. The lead-free soldered base effectively eliminates hazardous waste disposal and transportation costs.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Reflector
Voltage Rating
130 Volt
Wattage
45
Sub Brand
Capsylite® SPL®
Bulb Shape
PAR38
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Maximum Overall Length
5.31
Color Temperature
2825K
Average Life
2500 Hour
Beam Angle
30 Degree Flood
Brand Name
Osram Sylvania
Bulb Base
E26 Medium
Center Beam Candle Power
1500 cd
CRI
100.0000
Designation
45PAR38/HAL/FL30
Dimmable
No
Filament
CC-8
Item Name
Halogen Lamp
Light Color
No
Lumens
560 Lumens
UNSPSC
39101601
Manufacturer Part Number
14591
Manufacturer Name
Osram Sylvania
UPC
04613514591
Energy Star Flag
No
Start Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.