Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries UMAB Galvanized 16 Gauge Sheet Steel Extra Deep Adjustable Box With Built-In Adapter 4-Inch x 4-Inch x 3-1/2-Inch 46-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries UMAB Galvanized 16 Gauge Sheet Steel Extra Deep Adjustable Box With Built-In Adapter 4-Inch x 4-Inch x 3-1/2-Inch 46-Cubic-Inch

SKU: 547791
Standard Pack/Case Quantity: 10/Pack
Orbit Industries Extra deep adjustable box with built-in adapter, measures 4-Inch x 4-Inch x 3-1/2-Inch. It has a capacity of 46-Cubic-Inches and (12) sides, (4) bottom knockouts. It supports universal mounting. The square box in galvanized finish, has welded 16-Gauge sheet steel construction for durability. Box meets UL E227970, cULus and RoHS standards.
  • Has a dimension of 4-Inch x 4-Inch x 3-1/2-Inch
  • Features built-in adapter lets you adjust UMAB from flush up to 1-1/2-inches
  • Incorporates guided slots on each side allowing the box to be easily adjusted and secured by simply loosening the screws
  • Can be mounted direct-to-stud or used with the SSB for between stud or ceiling installation

Overview

Orbit Industries Extra deep adjustable box with built-in adapter, measures 4-Inch x 4-Inch x 3-1/2-Inch. It has a capacity of 46-Cubic-Inches and (12) sides, (4) bottom knockouts. It supports universal mounting. The square box in galvanized finish, has welded 16-Gauge sheet steel construction for durability. Box meets UL E227970, cULus and RoHS standards.

Specifications

Size
4 Inch Width x 4 Inch Height
Shape
Square
Number of Knockouts
16.0000
Cubic Capacity
46
Degree of Protection
No
Construction
Welded
Depth
3.5
Mounting
Universal
Material
16 Gauge Sheet Steel
Finish
Galvanized
Knockouts
(12) Sides; (4) Bottom
Item Name
Extra Deep Adjustable Box With Built-In Adapter
Insulation Material
No
Manufacturer Name
Orbit Industries
Standards
UL E227970 Listed, cULus Certified, RoHS Compliant
UPC
83524301620
Brand Name
Orbit Industries
Manufacturer Part Number
UMAB
GTIN
00835243016200
Standard Pack/Case Quantity
10/Pack
Energy Star Flag
No
UNSPSC
39121308

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.