Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries SSB-5S-MKO Galvanized Sheet Steel Preassembled Support Bracket

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries SSB-5S-MKO Galvanized Sheet Steel Preassembled Support Bracket

SKU: 701282
Standard Pack/Case Quantity: 12/Pack
Orbit Industries Simple support bracket reduces the need for far-side back support. This rigid bracket adjusts from 15 to 25-inches. It includes two flat screws and two pre-raised #8-32 screws. It is pre assembled with UMA bracket, 4-11/16-Inch (5S), 2-1/8-Inch deep box and 10-Inch ground pigtail. The bracket in galvanized finish, has sheet steel construction for durability. The simple support bracket meets UL and RoHS standards.
  • Adjusts from 15 to 25-inches
  • Rigidity avoids the need for far-side back support
  • 5S Box features MKOs and a combination of 1/2-Inch and 3/4-Inch KOs
  • Preassembling is easier with reduced labor cost
  • Comes with two flat screws to mount the box on UMA bracket
  • Made from sheet steel for added strength

Overview

Orbit Industries Simple support bracket reduces the need for far-side back support. This rigid bracket adjusts from 15 to 25-inches. It includes two flat screws and two pre-raised #8-32 screws. It is pre assembled with UMA bracket, 4-11/16-Inch (5S), 2-1/8-Inch deep box and 10-Inch ground pigtail. The bracket in galvanized finish, has sheet steel construction for durability. The simple support bracket meets UL and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Phase
No
Degree of Protection
No
Brand Name
Orbit Industries
Energy Star Flag
No
Standards
UL Listed, RoHS Compliant
Standard Pack/Case Quantity
12/Pack
UNSPSC
39121321
UPC
83524300672
sku
701282
Color/Finish
Galvanized
Manufacturer Part Number
SSB-5S-MKO
Manufacturer Name
Orbit Industries
Item Name
Preassembled Support Bracket
Material
Sheet Steel
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.