Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries SP-6 16 Gauge Galvanized Steel Nail Safety Plate With Prongs 1.5-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries SP-6 16 Gauge Galvanized Steel Nail Safety Plate With Prongs 1.5-Inch x 6-Inch

SKU: 104290
Orbit Industries Nail safety plate with prongs, features 16-gauge galvanized steel construction and offers protection from nail and screw penetration. It measures 6-Inch x 1.5-Inch. Nail safety plate is UL listed.
  • Provides protection from nail and screw penetration
  • Measures 6-Inch x 1.5-Inch
  • Features 16-gauge galvanized steel construction

Overview

Orbit Industries Nail safety plate with prongs, features 16-gauge galvanized steel construction and offers protection from nail and screw penetration. It measures 6-Inch x 1.5-Inch. Nail safety plate is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Point Type
No
Thread Size
No
Thread Type
No
Head Type
No
Head Color
No
Drive Type
No
Drive Size
No
Drill Size
No
UNSPSC
39131606
Standards
UL Listed
Energy Star Flag
No
Manufacturer Part Number
SP-6
Manufacturer Name
Orbit Industries
UPC
83524301111
sku
104290
Width
6
Material
16 Gauge Galvanized Steel
Item Name
Nail Safety Plate With Prongs
Finish
No
Brand Name
Orbit Industries
Length
1.5
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.