Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries OSP70L Fan With Light 120-Volt 70 CFM White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries OSP70L Fan With Light 120-Volt 70 CFM White

SKU: 419257
Orbit Industries Fan with light, features permanently lubricated motor with plug designed for continuous run and easy removal. Built-in overload disconnect confirms safety and longer motor life. It has built-in mounting ears that support ceiling or wall installation. Removable centrifugal type blower wheel delivers airflow of up to 70 CFM. Sturdy galvanized steel housing of this fan measures 7-1/2-Inch x 7-1/4-Inch x 5-5/8-Inch and provides protection against external impact. It requires 4-Inch Dia duct and supports mounting on sloped ceiling.

This recessed fan has voltage rating of 120-Volts and consumes power of 62.8-Watts. Fan in contemporary and elegant design, has low RPM for quiet performance. It has 1.14 CFM/Watt efficiency. It includes durable polymeric resin grilles for added protection. Light unit includes 13-Watt GU24 base compact fluorescent lamp. Fan is cETLus certified and HVI certified.
  • Supports torsion mounting
  • Wired for fanlight
  • Has voltage rating of 120 Volt

Overview

Orbit Industries Fan with light, features permanently lubricated motor with plug designed for continuous run and easy removal. Built-in overload disconnect confirms safety and longer motor life. It has built-in mounting ears that support ceiling or wall installation. Removable centrifugal type blower wheel delivers airflow of up to 70 CFM. Sturdy galvanized steel housing of this fan measures 7-1/2-Inch x 7-1/4-Inch x 5-5/8-Inch and provides protection against external impact. It requires 4-Inch Dia duct and supports mounting on sloped ceiling.

This recessed fan has voltage rating of 120-Volts and consumes power of 62.8-Watts. Fan in contemporary and elegant design, has low RPM for quiet performance. It has 1.14 CFM/Watt efficiency. It includes durable polymeric resin grilles for added protection. Light unit includes 13-Watt GU24 base compact fluorescent lamp. Fan is cETLus certified and HVI certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
(1) 13 Watt GU24 Base CFL
Housing Material
Galvanized Steel
Item Name
Fan With Light
Energy Star Flag
No
UNSPSC
40101604
Standards
cETLus Certified, HVI Certified
Housing Color
No
Voltage Rating
120 Volt
Housing Dimension
7-1/2 Inch Length x 7-1/4 Inch Width x 5-5/8 Inch Height
UPC
83524300360
Grille Shape
No
Manufacturer Part Number
OSP70L
Air Flow
70 CFM
Sound Level
3.5 Sones
Manufacturer Name
Orbit Industries
Brand Name
Orbit Industries
Duct Size
4 Inch Dia
Energy Efficiency
1.14 CFM/Watt
Finish
White
Frequency Rating
60 Hz
Grille Material
Durable Polymeric Resin

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.