Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries BCHS-10 Pre-Galvanized Steel Box And Conduit Hanger Support

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries BCHS-10 Pre-Galvanized Steel Box And Conduit Hanger Support

SKU: 122154
Orbit Industries Box and conduit hanger support features steel construction and pre-galvanized finish for longer endurance. It supports vertical/horizontal mounting. Hanger support has pin holes and slots that allow for use with conduit straps. It measures 10.75-Inch x 10.75-Inch. Hanger support fits up to 6-Inch x 6-Inch box for horizontal mounting. Box and conduit hanger support is UL listed, RoHS compliant and ETL rated.
  • Requires no cutting
  • Stamped marking provides guide lines
  • Self-reinforcing as more conduits are added
  • Requires only one rod for installation
  • Easy to pre assemble for labor cost savings

Overview

Orbit Industries Box and conduit hanger support features steel construction and pre-galvanized finish for longer endurance. It supports vertical/horizontal mounting. Hanger support has pin holes and slots that allow for use with conduit straps. It measures 10.75-Inch x 10.75-Inch. Hanger support fits up to 6-Inch x 6-Inch box for horizontal mounting. Box and conduit hanger support is UL listed, RoHS compliant and ETL rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Phase
No
Degree of Protection
No
Mounting
Horizontal/Vertical
Brand Name
Orbit Industries
Energy Star Flag
No
Standards
UL Listed, ETL Rated, RoHS Compliant
UNSPSC
39121321
Dimensions
10.75 Inch Width x 10.75 Inch Height
UPC
83524301572
sku
122154
Color/Finish
Pre-Galvanized
Manufacturer Part Number
BCHS-10
Manufacturer Name
Orbit Industries
Item Name
Box And Conduit Hanger Support
Material
Steel
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.