Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries 5SAR2G Galvanized Sheet Steel 2-Gang Adjustable Ring 4-11/16-Inch x 4-11/16-Inch x 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries 5SAR2G Galvanized Sheet Steel 2-Gang Adjustable Ring 4-11/16-Inch x 4-11/16-Inch x 1-1/4-Inch

SKU: 110866
Orbit Industries 2-Gang Adjustable ring is suitable to use with 4-11/16-Inch square 5S deep box. It features 16-gauge sheet steel construction and has galvanized finish. It measures 4-11/16-Inch x 4-11/16-Inch x 1-1/4-Inch. Square ring offers solution to stocking multiple items. Adjustable ring is ETL listed and RoHS compliant.
  • Provides immense flexibility at the job site
  • Safeguards flush installations with finished walls for 4-Inch (4S) Square 2-1/8-Inch or deeper boxes
  • 2-Gang Extensions (2GX75) for adjustability range of 1 - 2-Inch

Overview

Orbit Industries 2-Gang Adjustable ring is suitable to use with 4-11/16-Inch square 5S deep box. It features 16-gauge sheet steel construction and has galvanized finish. It measures 4-11/16-Inch x 4-11/16-Inch x 1-1/4-Inch. Square ring offers solution to stocking multiple items. Adjustable ring is ETL listed and RoHS compliant.

Specifications

Number of Gangs
2.0000
Size
4-11/16 Inch x 4-11/16 Inch
Shape
Square
Degree of Protection
No
Depth
1.25
Material
16 Gauge Sheet Steel
Finish
Galvanized
For Use With
5S Deep Boxes
Item Name
Adjustable Ring
Insulation Material
No
Manufacturer Name
Orbit Industries
Standards
ETL Listed, RoHS Compliant
UPC
83524301461
Brand Name
Orbit Industries
Manufacturer Part Number
5SAR2G
Energy Star Flag
No
UNSPSC
39121320

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.