Tour  

Orbit Industries 3GAR-34 Adjustable Ring 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries 3GAR-34 Adjustable Ring 1-1/2-Inch

SKU: 527397
Standard Pack/Case Quantity: 25/Pack
Orbit Industries 3-Gang adjustable rectangular ring in galvanized finish, has a steel construction for durability. The 3/4 to 1-1/2-Inch deep ring is suitable for use with rectangle box. Adjustable ring meets UL and RoHS standards.
  • Offers flush installations with finished walls
  • Easily adjusted on the jobsite for a quick installation
  • Adjusts to achieve a flush finish every time
  • Offers strong electrical and mechanical connections

Overview

Orbit Industries 3-Gang adjustable rectangular ring in galvanized finish, has a steel construction for durability. The 3/4 to 1-1/2-Inch deep ring is suitable for use with rectangle box. Adjustable ring meets UL and RoHS standards.

Specifications

Standards
UL Listed, RoHS Compliant
Standard Pack/Case Quantity
25/Pack
Energy Star Flag
No
Number of Gangs
3.0000
UNSPSC
39121320
GTIN
00835243004344
Manufacturer Name
Orbit Industries
Material
Steel
Manufacturer Part Number
3GAR-34
Shape
Rectangle
UPC
83524300434
Brand Name
Orbit Industries
Finish
Galvanized
Item Name
Adjustable Ring
Insulation Material
No
Depth
1.5
Degree of Protection
No
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.