Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Orbit Industries 2DB75-5 Powder Coated Die Cast Copper Free Aluminum 2-Gang Weatherproof Outlet Box 4-9/16-Inch x 4-1/2-Inch x 2-5/8-Inch 39.1-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries 2DB75-5 Powder Coated Die Cast Copper Free Aluminum 2-Gang Weatherproof Outlet Box 4-9/16-Inch x 4-1/2-Inch x 2-5/8-Inch 39.1-Cubic-Inch

SKU: 399887
Orbit Industries 2-Gang Weather-proof outlet box in gray color, features powder-coated die-cast copper-free aluminum construction. This square box measuring 4-9/16-Inch x 4-1/2-Inch x 2-5/8-Inch, has capacity of 39.1-Cubic-Inch. This box comes with lugs and two closure plugs for proper installation. It has five holes of size 3/4-Inch. It has NEMA 3R rating for safety. Box is cULus listed and RoHS compliant.
  • Ground screw installed
  • Shrink-wrapped individually along with barcode
  • Comes in gray color

Overview

Orbit Industries 2-Gang Weather-proof outlet box in gray color, features powder-coated die-cast copper-free aluminum construction. This square box measuring 4-9/16-Inch x 4-1/2-Inch x 2-5/8-Inch, has capacity of 39.1-Cubic-Inch. This box comes with lugs and two closure plugs for proper installation. It has five holes of size 3/4-Inch. It has NEMA 3R rating for safety. Box is cULus listed and RoHS compliant.

Specifications

Color
Gray
Standards
cULus Certified, RoHS Compliant
UNSPSC
39121305
NEMA Rating
NEMA 3R
Size
4-9/16 Inch x 4-1/2 Inch
Brand Name
Orbit Industries
Cubic Capacity
39.1
Degree of Protection
No
Depth
2.625
Finish
Powder Coated
Hub Size
3/4 Inch
Shape
Square
Insulation Material
No
Item Name
Weatherproof Outlet Box
Material
Copper-Free Die Cast Aluminum
Number of Gangs
2.0000
Number of Hubs
5.0000
Energy Star Flag
No
Manufacturer Part Number
2DB75-5
Manufacturer Name
Orbit Industries
UPC
83524300778

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.