Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable Y11003A Bare Compressed Copper Conductor Armored Cable 10/3 Black Red Blue

SKU: 702331
Omni Cable Armored cable with aluminum interlocked armor, has a bare compressed copper conductor and flame retardant cross-linked polyethylene insulation. The 10-AWG cable with 0.030-Inch thick insulation, has a nominal outer diameter of 0.61 Inch around the armor and overall nominal outer diameter of 0.72 Inch. The jacket has flame retardant polyvinyl chloride construction to offer moisture and sunlight resistance. The 600-Volt cable has color coded three conductors in black/red/blue color and 10-AWG ground wire. It withstands temperature of 90 deg C and is suitable for raceways or direct burial, wet or dry locations. The armored cable meets UL 1569, UL 44, UL 1581, NEC Type XHHW-2, IEEE 1202, OSHA, Class I, Division II and Class II, Division II, Class III, Division I and II per NEC Article 334 standards.
  • Withstands temperature up to 90 deg C
  • PVC jacket offers sunlight resistance
  • Resists oil and chemical
  • Exhibits crush resistance
  • Offers longer life
  • Flame-retardant and moisture-resistant
  • Installation is economical
  • Suitable for raceways or direct burial, wet or dry locations

Overview

Omni Cable Armored cable with aluminum interlocked armor, has a bare compressed copper conductor and flame retardant cross-linked polyethylene insulation. The 10-AWG cable with 0.030-Inch thick insulation, has a nominal outer diameter of 0.61 Inch around the armor and overall nominal outer diameter of 0.72 Inch. The jacket has flame retardant polyvinyl chloride construction to offer moisture and sunlight resistance. The 600-Volt cable has color coded three conductors in black/red/blue color and 10-AWG ground wire. It withstands temperature of 90 deg C and is suitable for raceways or direct burial, wet or dry locations. The armored cable meets UL 1569, UL 44, UL 1581, NEC Type XHHW-2, IEEE 1202, OSHA, Class I, Division II and Class II, Division II, Class III, Division I and II per NEC Article 334 standards.

Specifications

List UOM Qty
1000
Order UOM
ft
Number of Conductors
3
Outside Diameter
0
Packing Type
No
Stranded/Solid
No
Voltage Rating
600 Volt
UNSPSC
26121613
Energy Star Flag
No
Wire Gauge Size
10 AWG
Standards
UL 1569, 44, 1581 Listed, NEC Type XHHW-2, IEEE 1202, OSHA, Class I, Division II and Class II, Division II and Class III, Division I and II Per NEC Article 334 Compliant
Jacket Material
PVC
sku
702331
Color
Black/Red/Blue
Manufacturer Name
Omni Cable
Manufacturer Part Number
Y11003A
Item Name
Armored Cable
Insulation Thickness
0.03 Inch
Insulation Material
No
Feature8
Suitable for raceways or direct burial, wet or dry locations
Conductor Material
Bare Compressed Copper
Brand Name
Omni Cable
Armor Material
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.