Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable Y10804A Bare Copper Conductor Aluminum MC Armored Cable 8/4 Black/Red/Blue/Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable Y10804A Bare Copper Conductor Aluminum MC Armored Cable 8/4 Black/Red/Blue/Orange

SKU: 426037
Omni Cable 8/4 MC armored cable features 0.045-Inch cross-linked polyethylene insulation that offers protection against electrical threats. This bare copper cable has 0.05-Inch PVC jacket to offer resistance against moisture, heat and sunlight. Cable with 0.81-Inch armor, has voltage rating of 600-Volts and outside diameter of 0.9-Inch. Cable has black, red, blue and orange color-coded conductors for easy identification. It is suitable for commercial, industrial, multi-residential branch circuits and feeder wiring. Cable is UL listed and meets IEEE/OSHA/NEC standards.
  • Stranded MC armored cable
  • Cable core is covered with binder tape
  • Aluminum interlocked armor
  • Black PVC jacket effectively resists flame and sunlight
  • Sunlight-resistant
  • Provides excellent oil and chemical resistance
  • Excellent crush resistance
  • Provides a long service life

Overview

Omni Cable 8/4 MC armored cable features 0.045-Inch cross-linked polyethylene insulation that offers protection against electrical threats. This bare copper cable has 0.05-Inch PVC jacket to offer resistance against moisture, heat and sunlight. Cable with 0.81-Inch armor, has voltage rating of 600-Volts and outside diameter of 0.9-Inch. Cable has black, red, blue and orange color-coded conductors for easy identification. It is suitable for commercial, industrial, multi-residential branch circuits and feeder wiring. Cable is UL listed and meets IEEE/OSHA/NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
600 Volt
Color
Black/Red/Blue/Orange
Wire Gauge Size
8 AWG, 10 AWG Ground
Standards
UL 1569, 44, 1581 Listed, NEC Type XHHW-2 Conductors, IEEE 1202, OSHA Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Brand Name
Omni Cable
Feature8
Provides a long service life
Armor Material
Aluminum
Manufacturer Name
Omni Cable
Manufacturer Part Number
Y10804A
Conductor Material
Bare Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
0.045 Inch
Item Name
MC Armored Cable
Jacket Material
PVC
Jacket Thickness
0.05
Number of Conductors
4
Outside Diameter
0.9
Packing Type
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.