Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable XL21601 Stranded Bare Copper Shielded Aluminum/Polyester Tape MC-HL Instrumentation Cable 16/1P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable XL21601 Stranded Bare Copper Shielded Aluminum/Polyester Tape MC-HL Instrumentation Cable 16/1P Black

SKU: 114899
Omni Cable 16/1P MC-HL Instrumentation cable features PVC insulation that offers protection against electrical threats. It has PVC jacket to offer resistance against moisture, heat and sunlight. This bare copper cable has black, white and red color-coded conductors for easy identification. Cable has voltage rating of 600-Volts. It has outside diameter of 0.64-Inch. It is suitable for use in Class 1 remote control and signal circuits. Cable is UL listed.
  • Stranded MC-hl instrumentation cable
  • Low temperature performance meets ASTM D746 brittleness temperature at or below -40 deg C
  • Aluminum/polyester tape shield providing 100% coverage
  • Has PVC jacket

Overview

Omni Cable 16/1P MC-HL Instrumentation cable features PVC insulation that offers protection against electrical threats. It has PVC jacket to offer resistance against moisture, heat and sunlight. This bare copper cable has black, white and red color-coded conductors for easy identification. Cable has voltage rating of 600-Volts. It has outside diameter of 0.64-Inch. It is suitable for use in Class 1 remote control and signal circuits. Cable is UL listed.

Specifications

Temperature Rating
194 deg F (90 deg C)
Packing Type
No
Stranded/Solid
Stranded
Shield Type
Shielded
Shield Material
Aluminum/Polyester Tape
Voltage Rating
600 Volt
Color
Black
Wire Gauge Size
16 AWG
Standards
UL Type MC-HL, ABS CWCMC
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
1 Pair
Country Of Origin
France
Energy Star Flag
No
Outside Diameter
0.64
Manufacturer Name
Omni Cable
Manufacturer Part Number
XL21601
Brand Name
Omni Cable
Jacket Material
PVC
Item Name
MC-HL Instrumentation Cable
Insulation Material
PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.