Omni Cable M714ST-03 Stranded Annealed Bare Copper XHHW-2 Building Wire 14-AWG Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable M714ST-03 Stranded Annealed Bare Copper XHHW-2 Building Wire 14-AWG Red

SKU: 99508
Omni Cable 14-AWG XHHW-2 Building wire has red jacket to withstand harsh environmental conditions. This annealed bare copper wire has 0.03-Inch thick XLPE insulation that resists electrical leakage and offers protection against environmental threats. This wire has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 0.133-Inch OD Class B wire is installed in air, conduit or other recognized raceways in circuits not exceeding 600-Volts. It is suitable to use in residential, commercial, institutional and industrial construction applications. Building wire is UL 44/1685 listed, OSHA compliant and meets NEC Article 310, ICEA No. S-66-524, VW-1 standards.
  • 7-Stranded wire
  • Ideal for installing in air, conduit or other recognized raceways in circuits not exceeding 600-Volts
  • Tray cable rated
  • All color wire can be striped
  • Class B stranded wire comes in twisted configurations
  • Suitable for general-purpose applications like residential, commercial, institutional and industrial construction applications

Overview

Omni Cable 14-AWG XHHW-2 Building wire has red jacket to withstand harsh environmental conditions. This annealed bare copper wire has 0.03-Inch thick XLPE insulation that resists electrical leakage and offers protection against environmental threats. This wire has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 0.133-Inch OD Class B wire is installed in air, conduit or other recognized raceways in circuits not exceeding 600-Volts. It is suitable to use in residential, commercial, institutional and industrial construction applications. Building wire is UL 44/1685 listed, OSHA compliant and meets NEC Article 310, ICEA No. S-66-524, VW-1 standards.

Specifications

Stud Size
No
Manufacturer Part Number
M714ST-03
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 44, 1685 Listed, NEC Article 310 Compliant, ICEA No.S-66-524, VW-1, OSHA Acceptable
Wire Gauge Size
14 AWG
Brand Name
Omni Cable
Manufacturer Name
Omni Cable
Voltage Rating
600 Volt
Country Of Origin
France
Energy Star Flag
No
Conductor Material
Annealed Bare Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
0.03 Inch
Jacket Material
No
Temperature Rating
194 deg F (90 deg C)
Color
Red
Outside Diameter
0.133
Packing Type
No
Stranded/Solid
Stranded
Item Name
XHHW-2 Building Wire
Strands
7

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.