Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable M512ST-07 Stranded Annealed Copper THHN/THWN-2 Building Wire 12-AWG Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable M512ST-07 Stranded Annealed Copper THHN/THWN-2 Building Wire 12-AWG Orange

SKU: 529360
Omni Cable 12-AWG THHN/THWN-2 building wire in orange color, has a voltage rating of 600-Volts. It has an outside diameter of 0.131-Inch. This 19-stranded annealed copper wire is insulated with 0.015-Inch thick PVC/nylon and has 0.004-Inch thick jacket. It withstands a temperature rating of 90 deg C. It is suitable for internal wiring of electrical and electronic equipment and appliances, internal wiring of panels, meters and point-to-point wiring. Wire meets UL 83, VW-1, UL 1063 machine tool wire and UL 758 AWM standards.
  • Features smooth outer jacket to ensure easy pulling
  • Used as 90 deg C building wire, 105 deg C appliance wire, fluorescent ballast, 90 deg C hook-up wire
  • Has extruded layer of heat, moisture and flame resistant PVC with an extrusion of high heat and light stabilized nylon
  • Suitable for installing conduit, duct and other recognized raceways in wet or dry locations
  • Ideal for wet or dry locations

Overview

Omni Cable 12-AWG THHN/THWN-2 building wire in orange color, has a voltage rating of 600-Volts. It has an outside diameter of 0.131-Inch. This 19-stranded annealed copper wire is insulated with 0.015-Inch thick PVC/nylon and has 0.004-Inch thick jacket. It withstands a temperature rating of 90 deg C. It is suitable for internal wiring of electrical and electronic equipment and appliances, internal wiring of panels, meters and point-to-point wiring. Wire meets UL 83, VW-1, UL 1063 machine tool wire and UL 758 AWM standards.

Specifications

Stud Size
No
Wire Gauge Size
12 AWG
Standards
UL 83, VW-1, UL 1063 Machine Tool Wire, UL 758 Appliance Wiring Material
UNSPSC
41113630
Voltage Rating
600 Volt
Temperature Rating
90 deg C
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Strands
19
Conductor Material
Annealed Copper
Stranded/Solid
Stranded
Color
Orange
Manufacturer Name
Omni Cable
Manufacturer Part Number
M512ST-07
Packing Type
No
Outside Diameter
0.131
Insulation Material
PVC/Nylon
Brand Name
Omni Cable
Jacket Thickness
0.004
Jacket Material
No
Item Name
THHN/THWN-2 Building Wire
Insulation Thickness
0.015 Inch

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.