Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable LV10802 Stranded Bare Copper Underground Low Voltage Lighting Cable Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable LV10802 Stranded Bare Copper Underground Low Voltage Lighting Cable Black

SKU: 311083
Omni Cable Underground low voltage lighting cable in black color, has stranded bare copper conductor and PVC insulation/jacket. It is suitable for low voltage outdoor lighting systems and outdoor security wiring. The underground low voltage lighting cable meets UL 758, AWM Style 2363 and OSHA acceptable standards.
  • Stranded bare copper conductor, PVC insulation/jacket construction
  • Comes in black color
  • Great for low voltage outdoor lighting systems and outdoor security wiring

Overview

Omni Cable Underground low voltage lighting cable in black color, has stranded bare copper conductor and PVC insulation/jacket. It is suitable for low voltage outdoor lighting systems and outdoor security wiring. The underground low voltage lighting cable meets UL 758, AWM Style 2363 and OSHA acceptable standards.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Black
Standards
UL 758 Listed, AWM Style 2363, OSHA Acceptable
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
LV10802
Manufacturer Name
Omni Cable
Material
Stranded Bare Copper Conductor, PVC Insulation/Jacket
Socket Type
No
Brand Name
Omni Cable
For Use With
Low Voltage Outdoor Lighting Systems, Outdoor Security Wiring
Item Name
Underground Low Voltage Lighting Cable
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.