Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable LT2-46L-5 Bare Copper Stranded Composite Plenum Rated Lighting Control Cable 12/2-18/1-22/1P White With Royal Blue Stripe

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable LT2-46L-5 Bare Copper Stranded Composite Plenum Rated Lighting Control Cable 12/2-18/1-22/1P White With Royal Blue Stripe

SKU: 128933
Omni Cable Composite plenum rated lighting control cable has two stranded conductor of size of 12-AWG, one stranded conductor of size of 18-AWG and one pair stranded conductor of size of 22-AWG. Bare copper conductors of cable ensure optimal signal conductivity. Cable has white low-smoke PVC jacket with royal blue stripe to withstand harsh environmental conditions. Low-smoke PVC/fluropolymer insulation resists electrical leakage and offers protection against environmental threats. It has foil shielding to reduce electrical noise from affecting the signals. This 0.242-Inch Dia cable has voltage rating of 300-Volts. It withstands temperature rating of 75 deg C. Cable offers wiring for lighting control system devices. Cable is UL and RoHS compliant.
  • Has unshielded (power & common) plus, 12-AWG stranded BC 2C, unshielded (sense line) plus, 18-AWG stranded BC 1C and shielded (MUX data), 22-AWG stranded BC 1-pair construction
  • Stranded bare copper conductor
  • LS-PVC Jacket is of white color with royal blue stripe

Overview

Omni Cable Composite plenum rated lighting control cable has two stranded conductor of size of 12-AWG, one stranded conductor of size of 18-AWG and one pair stranded conductor of size of 22-AWG. Bare copper conductors of cable ensure optimal signal conductivity. Cable has white low-smoke PVC jacket with royal blue stripe to withstand harsh environmental conditions. Low-smoke PVC/fluropolymer insulation resists electrical leakage and offers protection against environmental threats. It has foil shielding to reduce electrical noise from affecting the signals. This 0.242-Inch Dia cable has voltage rating of 300-Volts. It withstands temperature rating of 75 deg C. Cable offers wiring for lighting control system devices. Cable is UL and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
12 AWG + 18 AWG + 22 AWG
sku
128933
Weight
74 lb/Mft
Voltage Rating
300 Volt
UNSPSC
26121620
Type
Composite, Plenum Rated
Temperature Rating
75 deg C
Stranded/Solid
Stranded
Standards
UL Type CL3P Listed, RoHS Compliant
Shield Type
Shielded
Brand Name
Omni Cable
Shield Material
Foil
Packing Type
No
Color
White with Royal Blue Stripe
Insulation Material
Fluoropolymer/Low Smoke PVC
Item Name
Lighting Control Cable
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Manufacturer Name
Omni Cable
Jacket Material
Low Smoke PVC
Number of Conductors
2 + 1 + 1 Pair
Conductor Material
Bare Copper
Outside Diameter
0.242
Manufacturer Part Number
LT2-46L-5
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.