Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable LT2-216-CL Bare Copper Solid Plenum Rated Lighting Control Cable 16/2 Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable LT2-216-CL Bare Copper Solid Plenum Rated Lighting Control Cable 16/2 Clear

SKU: 402404
Omni Cable 16/2 Plenum rated lighting control cable has clear fluorinated ethylene propylene jacket to withstand harsh environmental conditions. Fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. This 0.173-Inch Dia bare copper cable has voltage rating of 300-Volts. It withstands temperature rating of 200 deg C. Cable is ideal for lighting control and building management systems. Cable is UL and RoHS compliant.
  • Solid lighting control cable
  • Suitable for lighting control and building management systems
  • Conductor has bare copper construction
  • FEP (Fluorinated Ethylene Propylene) insulation offers protection against electrical hazards

Overview

Omni Cable 16/2 Plenum rated lighting control cable has clear fluorinated ethylene propylene jacket to withstand harsh environmental conditions. Fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. This 0.173-Inch Dia bare copper cable has voltage rating of 300-Volts. It withstands temperature rating of 200 deg C. Cable is ideal for lighting control and building management systems. Cable is UL and RoHS compliant.

Specifications

Stranded/Solid
Solid
Temperature Rating
200 deg C
Shield Type
Unshielded
Packing Type
No
Outside Diameter
0.173
Type
Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
16 AWG
Standards
UL Type CMP/CL3P Listed, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Bare Copper
Manufacturer Part Number
LT2-216-CL
Manufacturer Name
Omni Cable
Color
Clear
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Lighting Control Cable
Jacket Material
Fluorinated Ethylene Propylene
Insulation Material
Fluorinated Ethylene Propylene
Insulation Color
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.