Tour  

Omni Cable L708ST-01 Stranded MTW Hook-Up Wire 8-AWG Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable L708ST-01 Stranded MTW Hook-Up Wire 8-AWG Black

SKU: 206484
Omni Cable 8-AWG MTW hook-up wire has 0.045-Inch thick black PVC insulation. The tinned/bare copper wire with an outside diameter of 0.255-Inch, withstands a temperature of 105 deg C and voltage of 600/1000-Volts. It is ideal for internal wiring of electrical, electronic equipment, appliances, panels, meters and point-to-point wiring applications. The wire meets UL, RoHS and CSA standards.
  • 133-Stranded wire
  • Conductor has tinned/bare copper construction
  • Has black PVC insulation
  • Suitable for internal wiring of electrical, electronic equipment, appliances, panels, meters and point-to-point wiring applications

Overview

Omni Cable 8-AWG MTW hook-up wire has 0.045-Inch thick black PVC insulation. The tinned/bare copper wire with an outside diameter of 0.255-Inch, withstands a temperature of 105 deg C and voltage of 600/1000-Volts. It is ideal for internal wiring of electrical, electronic equipment, appliances, panels, meters and point-to-point wiring applications. The wire meets UL, RoHS and CSA standards.

Specifications

Stud Size
No
Wire Gauge Size
8 AWG
Standards
UL 1028, 1015, 1032, 1230 Listed, UL Style TEW, AWM Listed, Passes UL VW-1 Flame Test, CSA Certified, RoHS Compliant
UNSPSC
41113630
Voltage Rating
600/1000 Volt
Temperature Rating
105 deg C
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Strands
133
Conductor Material
Tinned/Bare Copper
Stranded/Solid
Stranded
Color
Black
Manufacturer Name
Omni Cable
Manufacturer Part Number
L708ST-01
Packing Type
No
Outside Diameter
0.255
Insulation Material
PVC
Brand Name
Omni Cable
Jacket Material
No
Item Name
MTW Hook-Up Wire
Insulation Thickness
0.045 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.