Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable L41802 Stranded Bare Copper 100% Aluminum Mylar Tape Multiple Pair Instrumentation Cable 18/2P Black VNTC®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable L41802 Stranded Bare Copper 100% Aluminum Mylar Tape Multiple Pair Instrumentation Cable 18/2P Black VNTC®

SKU: 125835
Omni Cable 18/2P VNTC® Multiple pair instrumentation cable has black PVC jacket to withstand harsh environmental conditions. This 0.015-Inch PVC/nylon insulation resists electrical leakage and offers protection against environmental threats. It has 100% foil free edged aluminum Mylar tape individual shielding and 100% aluminum Mylar tape overall shielding to reduce electrical noise from affecting the signals. Bare copper cable has voltage rating of 600-Volts. It has black and white color-coded conductors for easy user identification. Cable has outer diameter of 0.373-Inch. It withstands temperature rating of 90 deg C. Cable is suitable for use in Class I Division II hazardous locations. Cable is UL listed and meets ICEA S-73-532 standards.
  • 7-Stranded cable
  • Cable is suitable for use in Class I Division II hazardous locations
  • Voltage rating of 600-Volts
  • Has PVC jacket

Overview

Omni Cable 18/2P VNTC® Multiple pair instrumentation cable has black PVC jacket to withstand harsh environmental conditions. This 0.015-Inch PVC/nylon insulation resists electrical leakage and offers protection against environmental threats. It has 100% foil free edged aluminum Mylar tape individual shielding and 100% aluminum Mylar tape overall shielding to reduce electrical noise from affecting the signals. Bare copper cable has voltage rating of 600-Volts. It has black and white color-coded conductors for easy user identification. Cable has outer diameter of 0.373-Inch. It withstands temperature rating of 90 deg C. Cable is suitable for use in Class I Division II hazardous locations. Cable is UL listed and meets ICEA S-73-532 standards.

Specifications

Strands
7
Stranded/Solid
Stranded
Temperature Rating
194 deg F (90 deg C)
Shield Type
Shielded
Shield Material
100% Foil Free Edged Aluminum Mylar Tape Individual Shield, 100% Aluminum Mylar Tape
Packing Type
No
Outside Diameter
0.373
Sub Brand
VNTC®
Type
Multiple Pair
Voltage Rating
600 Volt
Wire Gauge Size
18 AWG
Standards
UL Listed As Type TC-ER Per UL Listed 1277 for Tray Cables, Cable Meets UL 1581 and 1202 (FT-4) 70000 BTU/Hour and ICEA T-29-520 210000 BTU/Hour Requirements, Meets ICEA S-73-532, Where Applicable
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2 Pair
Conductor Material
Bare Copper
Manufacturer Part Number
L41802
Manufacturer Name
Omni Cable
Color
Black
Brand Name
Omni Cable
Degree of Protection
No
Item Name
Instrumentation Cable
Jacket Material
PVC
Insulation Thickness
0.015 Inch
Insulation Material
PVC/Nylon
Insulation Color
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.