Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable J562304-03 Bare Copper UTP CMR Riser Rated Category 6e Data/Voice Cable 23/4P Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable J562304-03 Bare Copper UTP CMR Riser Rated Category 6e Data/Voice Cable 23/4P Red

SKU: 118049
Omni Cable 23/4P UTP CMR Riser rated Cat 6e data/voice cable with 0.236-Inch OD, has HDPE insulation that protects against electrical threats. The unshielded cable has red flame-retardant PVC jacket to withstand harsh environmental conditions. This bare copper cable has operating frequency rating of 550 MHz. It is ideal for high-speed horizontal cabling and digital video. Cat 6e Data/voice cable is ETL/UL listed and meets EIA/TIA/ISO/IEC standards.
  • Solid data/voice cable
  • Conductor has bare copper construction
  • Comes in red color
  • For high-speed horizontal cabling, 100 Mbps TPDDI, 1000 Base T, 622 Mbps ATM, IEEE 802.3, IEEE 802.5, digital video

Overview

Omni Cable 23/4P UTP CMR Riser rated Cat 6e data/voice cable with 0.236-Inch OD, has HDPE insulation that protects against electrical threats. The unshielded cable has red flame-retardant PVC jacket to withstand harsh environmental conditions. This bare copper cable has operating frequency rating of 550 MHz. It is ideal for high-speed horizontal cabling and digital video. Cat 6e Data/voice cable is ETL/UL listed and meets EIA/TIA/ISO/IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Type
UTP, CMR, Riser Rated
Packing Type
No
Stranded/Solid
Solid
Shield Type
Unshielded
Color
Red
Wire Gauge Size
23 AWG
Standards
ETL/UL Listed, EIA/TIA 568, ISO/IEC 11801
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
4 Pair
Country Of Origin
France
Energy Star Flag
No
sku
118049
Outside Diameter
0.236
Manufacturer Name
Omni Cable
Manufacturer Part Number
J562304-03
Brand Name
Omni Cable
Jacket Material
Flame Retardant PVC
Item Name
Category 6e Data/Voice Cable
Insulation Material
High Density Foam Polyethylene
Insulation Color
Blue and White/Blue Stripe, Orange and White/Orange Stripe, Green and White/Green Stripe, Brown and
Frequency Rating
550 Mega-Hz
Degree of Protection
No
Conductor Material
Bare Copper
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.