Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Omni Cable J552304-09 Solid Bare Copper CMP Plenum Rated Category 6e Data/Voice Cable 23/4P Purple

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable J552304-09 Solid Bare Copper CMP Plenum Rated Category 6e Data/Voice Cable 23/4P Purple

SKU: 106979
Omni Cable 23/4P Plenum CMP Cat 6e data/voice cable features purple, low-smoke PVC jacket and Teflon insulation to provide resistance against moisture, heat and sunlight. This 0.223-Inch OD cable has UTP shielding to protect the signal from external interference. This bare copper cable is perfect for use in high-speed horizontal cabling, 100 Mbps TPDDI, 1000 Base-T Ethernet, 622 Mbps ATM and digital video applications. Cat 6e data/voice cable meets EIA/TIA 568 and ISO/IEC 11801 standards.
  • Solid data/voice cable
  • Varying short pair lay pairing
  • Comes in purple color
  • Conductor has bare copper construction

Overview

Omni Cable 23/4P Plenum CMP Cat 6e data/voice cable features purple, low-smoke PVC jacket and Teflon insulation to provide resistance against moisture, heat and sunlight. This 0.223-Inch OD cable has UTP shielding to protect the signal from external interference. This bare copper cable is perfect for use in high-speed horizontal cabling, 100 Mbps TPDDI, 1000 Base-T Ethernet, 622 Mbps ATM and digital video applications. Cat 6e data/voice cable meets EIA/TIA 568 and ISO/IEC 11801 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Type
CMP, Plenum Rated
Packing Type
No
Stranded/Solid
Solid
Shield Type
Unshielded Twisted Pair
Color
Purple
Wire Gauge Size
23 AWG
Standards
EIA/TIA 568, ETL/UL Available, ISO/IEC 11801
UNSPSC
41113630
RoHS Flag
Yes
Number of Conductors
4 Pair
Country Of Origin
France
Energy Star Flag
No
sku
106979
Outside Diameter
0.223
Manufacturer Name
Omni Cable
Manufacturer Part Number
J552304-09
Brand Name
Omni Cable
Jacket Material
Low Smoke PVC
Item Name
Category 6e Data/Voice Cable
Insulation Material
Teflon
Insulation Color
No
Frequency Rating
550 Mega-Hz
Degree of Protection
No
Conductor Material
Bare Copper
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.