Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1000 |
Order UOM | ft |
Type | CMP, Plenum Rated |
Packing Type | No |
Stranded/Solid | Solid |
Shield Type | Unshielded Twisted Pair |
Color | Orange |
Wire Gauge Size | 23 AWG |
Standards | EIA/TIA 568, ETL/UL Available, ISO/IEC 11801 |
UNSPSC | 41113630 |
RoHS Flag | Yes |
Number of Conductors | 4 Pair |
Country Of Origin | France |
Energy Star Flag | No |
sku | 131713 |
Outside Diameter | 0.223 |
Manufacturer Name | Omni Cable |
Manufacturer Part Number | J552304-07 |
Brand Name | Omni Cable |
Jacket Material | Low Smoke PVC |
Item Name | Category 6e Data/Voice Cable |
Insulation Material | Teflon |
Insulation Color | No |
Frequency Rating | 550 Mega-Hz |
Degree of Protection | No |
Conductor Material | Bare Copper |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.